Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat-resistant antibacterial sink cutting board

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Heat-Resistant Temperature (deg C)
90
Weight (kg)
1.55
Dimension (mm)
270x480
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SHK-W 17205256 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
cooking
2
From Japan
On 2017-03-22 11:34:48
It is one point too heavy and it is a difficulty to bend a little when sinking it.
This review is about item#17205256.
Cut the ingredients
5
From Japan
On 2017-01-09 04:04:39
Until now, I used a chopping board of grain of wood, but it got dirty, so I replaced it. Very clean feeling, I like it.
This review is about item#17205256.

Related Products