Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
3
Dimensions (Width x Length) (mm)
30x75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ST-141 17206078 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase smoked material for the purpose of hanging!
5
From Japan
On 2016-08-05 18:52:06
I was lucky with almost the same size, including hooks and bends that I used before. The condition of stinging and balance is good, it is very easy to use. What is the durability ...? Speaking of greed, if there is a setting from 1, it will be saved without consulting Kamisan when placing an order. If smoked arms are raised, I will repeat! It is!
This review is about item#17206078.

Related Products