Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap for conduit

...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) Angular thickness (mm) Shank Diameter (mm) Angle Length (mm) Number of Threads per inch Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) Angular thickness (mm) Shank Diameter (mm) Angle Length (mm) Number of Threads per inch Screw Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 45 CTG-36 CTG-36 11 100 26 32 30 11 36 1pc 1 CTG36-11 SKH 17111158 469.99 SGD
Shipped after 2018-06-27
46 50 CTG-54 CTG-54 11 120 35 46 38 11 54 1pc 1 CTG54-11 SKH 17111176 919.99 SGD
Shipped after 2018-06-27
9 42 PG-7 PG-7 20 85 7 9 10 20 7 1pc 1 PG 7-20 SKH 17111185 109.99 SGD
Shipped after 2018-06-27
30 45 CTC-39 CTC-39 16 115 23 30 26 16 39 1pc 1 CTC39-16 SKH 17111106 539.99 SGD
Shipped after 2018-06-27
12.5 45 PG-9 PG-9 18 95 10 12.5 13 18 9 1pc 1 PG 9-18 SKH 17111194 119.99 SGD
Shipped after 2018-06-27
20 45 CTC-25 CTC-25 16 95 15 20 18 16 25 1pc 1 CTC25-16 SKH 17111088 229.99 SGD
Shipped after 2018-06-27
18 35 CTG-16 CTG-16 14 80 14 18 17 14 16 1pc 1 CTG16-14 SKH 17111124 95.99 SGD
Shipped after 2018-06-27
23 35 CTG-22 CTG-22 14 82 17 23 20 14 22 1pc 1 CTG22-14 SKH 17111133 149.99 SGD
Shipped after 2018-06-27
12 45 CTC-15 CTC-15 18 95 9 12 12 18 15 1pc 1 CTC15-18 SKH 17111063 89.99 SGD
Shipped after 2018-06-27
17 45 PG-16 PG-16 18 105 13 17 16 18 16 1pc 1 PG16-18 SKH 17111228 199.99 SGD
Shipped after 2018-06-27
14 45 CTC-19 CTC-19 16 95 11 14 14 16 19 1pc 1 CTC19-16 SKH 17111072 119.99 SGD
Shipped after 2018-06-27
24 45 CTC-31 CTC-31 16 105 19 24 22 16 31 1pc 1 CTC31-16 SKH 17111097 359.99 SGD
Shipped after 2018-06-27
40 55 CTC-51 CTC-51 16 130 32 40 35 16 51 1pc 1 CTC51-16 SKH 17111115 1,019.99 SGD
Shipped after 2018-06-27
26 45 CTG-28 CTG-28 11 95 21 26 24 11 28 1pc 1 CTG28-11 SKH 17111142 289.99 SGD
Shipped after 2018-06-27
14 45 PG-11 PG-11 18 100 11 14 14 18 11 1pc 1 PG11-18 SKH 17111203 139.99 SGD
Shipped after 2018-06-27
38 45 PG-36 PG-36 16 125 29 38 32 16 36 1pc 1 PG36-16 SKH 17111255 869.99 SGD
Shipped after 2018-06-27
44 55 PG-42 PG-42 16 135 35 44 38 16 42 1pc 1 PG42-16 SKH 17111264 1,059.99 SGD
Shipped after 2018-06-27
38 45 CTG-42 CTG-42 11 120 29 38 32 11 42 1pc 1 CTG42-11 SKH 17111167 539.99 SGD
Shipped after 2018-06-27
15 45 PG-13.5 PG-13.5 18 105 12 15 15 18 13.5 1pc 1 PG13.5-18 SKH 17111212 159.99 SGD
Shipped after 2018-06-27
21 45 PG-21 PG-21 16 105 17 21 20 16 21 1pc 1 PG21-16 SKH 17111237 299.99 SGD
Shipped after 2018-06-27
28 45 PG-29 PG-29 16 115 21 28 24 16 29 1pc 1 PG29-16 SKH 17111246 539.99 SGD
Shipped after 2018-06-27
ADD TO CART