Buy more than* S$200* and get FREE SHIPPING

Cycle Rearview Mirror

3.33 (3)
Caution
1 piece included (2 pieces required if you want to use on both sides), 1 piece included (2 pieces required if you want to use on both sides)
Clamp Diameter (phi mm)
22.2-26.0
Mirror Dimensions (mm)
80x110
Weight (g)
190
Color
black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-57 17170572 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle mirror
1
From Japan
On 2017-10-14 00:09:02
It is too complicated to make (mirror and frame joint), mirror surface also distortion is bad and can not be used at all, so we are applying for return or exchange with another mirror. This making is impossible at this price. I do not know if I happened to have lost the loss, never will I buy this product again.
This review is about item#17170572.
When cycling
4
From Japan
On 2017-07-13 20:50:24
I bought two and attached it to the therapy It is still easy to angle but it is easy. There is no wobble.
This review is about item#17170572.
When driving on a bicycle
5
From Japan
On 2017-01-26 02:59:38
I tried to buy one I like it very much because it is solid and stronger than I thought it was. I want to purchase another one because it is dual-purpose.
This review is about item#17170572.