Buy more than* S$200* and get FREE SHIPPING

Copy Paper

4.51 (138)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Packaging design and product specifications may change without notice.
Purpose
General photocopying machine, low-speed laser printers, plain paper fax machine, ink jet printer compatible
Paper Thickness (micro m)
89
Basis Weight (g/m2)
65.2
...see all>
Product Options
ADD TO CART
Whiteness (%) Color Material Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Whiteness (%) Color Material Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 94.5 White Acid-free paper A4 1box(500sheet×10copy) 1 - 17170116 119.99 SGD
In stock
About 94.5 White Acid-free paper A4 1box(500sheet×5copy) 1 - 17170125 109.99 SGD
In stock
- - - B5 1copy(500sheet) 1 - 17170152 9.99 SGD
In stock
About 94.5 White Acid-free paper B5 1box(500sheet×10copy) 1 - 17170168 85.99 SGD
In stock
- - - A3 1copy(500sheet) 1 - 17170082 24.99 SGD
In stock
About 94.5 White Acid-free paper A3 1box(500sheet×5copy) 1 - 17170098 199.99 SGD
In stock
About 94.5 White Acid-free paper A4 1copy(500sheet) 1 - 17170107 12.99 SGD
In stock
About 94.5 White Acid-free paper B4 1box(500sheet×5copy) 1 - 17170143 92.99 SGD
In stock
- - - B4 1copy(500sheet) 1 - 17170134 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 100
4 star 19
3 star 12
2 star 4
1 star 3
Review Rating: 4.51
138 Customer Reviews
The reviews are automatic translation.
Document preparation
5
From Japan
On 2018-05-18 15:30:32
Thickness is common. The surface is rigid, bleaching is also solid, so the printing ride is stable and it fits perfectly for document preparation for submission. The fountain pen does not blur, and the riding of the vermillion is also good. Just because it is white, my eyes get tired and the writing taste with pencils, mechanical pencils and ballpoint pens does not come nicely.
This review is about item#17170116.
Conference materials
5
From Japan
On 2018-05-16 21:44:13
We distribute it by color duplex printing with ink jet printer as conference material. Although it moves somewhat, there is no hindrance as a document. Practicality is sufficient. Cospa is satisfied. There are also cheaper papers at other companies, so it may be good to try it. I could check the quality, so I have enough repeat.
This review is about item#17170125.
Copy, receive fax
5
From Japan
On 2018-05-16 15:26:37
There is no paper jam and it can be used without particular problem. The color condition of the paper is also good.
This review is about item#17170082.
Estimates etc.
4
From Japan
On 2018-05-15 21:59:00
It is economical and good, I like it and I am using it.
This review is about item#17170116.
When drawing or company schedule is created
5
From Japan
On 2018-05-14 14:41:39
It is low cost, satisfied with quality, but because it is white with a little yellow taste I want you to bring it close to white.
This review is about item#17170082.
For distribution of materials at neighborhood associations and circles
5
From Japan
On 2018-05-09 00:27:32
The qualities were also thicker than I thought, and the color was pure white. Although it is not an enemy for inkjet special paper, if it is this white, it is enough even if you insert a photo in a document and print it. Cost performance is also satisfactory.
This review is about item#17170116.
Copy of Board materials etc.
5
From Japan
On 2018-05-08 17:07:55
It is bulky and heavy, so it will be really helpful to deliver it. Anyway, I am thankful for this price. There is no inconvenience as copy paper.
This review is about item#17170098.
Used as printer paper.
4
From Japan
On 2018-05-02 21:39:40
I purchased 500 sheets when 15% off as printer paper. The whiteness / paper quality is a passing point, but the price feels 2-30% higher.
This review is about item#17170107.
Document copy
5
From Japan
On 2018-05-02 15:13:29
Quality is good and easy to use. The cost may be refrained! To continue to use
This review is about item#17170116.
Print drawing
5
From Japan
On 2018-04-24 15:03:33
Better blushing was the most visible on the paper I bought so far as I checked. Also it is handy because it is white and has less roughness on the surface. I do not have to go to buy. This quality is ★ 5.
This review is about item#17170098.

Related Products