Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Conventional Type Number (inch)
CNMG432-AB
Holes With/Whithout
Yes
Breaker
ABType
Nose Radius r (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Egocentric
No selfish
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GM8035 1Box(10PC) 1 CNMG120408-AB 08064113 93.99 SGD
Shipped after 2018-05-07
GM8020 1Box(10PC) 1 CNMG120408-AB 08064104 93.99 SGD
Shipped after 2018-05-07
GM25 1Box(10PC) 1 CNMG120408-AB 08064086 93.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products