Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Conventional Type Number (inch)
CNMG432-AE
Holes With/Whithout
Yes
Nose Radius r (mm)
0.8
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Work Material Shape Corner Height Tolerance (mm) Breaker Inscribed Circle Tolerance (mm) Egocentric Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Shape Corner Height Tolerance (mm) Breaker Inscribed Circle Tolerance (mm) Egocentric Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - +/-0.08 to +/-0.18 AEType +/-0.05 to +/-0.13 No selfish GX30 1Box(10PC) 1 CNMG120408-AE 08064192 93.99 SGD
Shipped after 2018-05-08
- - +/-0.08 to +/-0.18 AEType +/-0.05 to +/-0.13 No selfish GM8035 1Box(10PC) 1 CNMG120408-AE 08064183 93.99 SGD
Shipped after 2018-05-08
- - +/-0.08 to +/-0.18 AEType +/-0.05 to +/-0.13 No selfish CZ25 1Box(10PC) 1 CNMG120408-AE 08064122 93.99 SGD
Shipped after 2018-05-08
P (steel) 80 degree diamond +/- 0.08 - +/- 0.18 AE-shaped +/- 0.05 - +/- 0.13 No selfishness GM25 1Box(10PC) 1 CNMG120408-AE 08064156 93.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products