Buy more than* S$200* and get FREE SHIPPING

Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Conventional Type Number (inch)
CNMG432-B
Holes With/Whithout
Yes
Breaker
BType
Nose Radius r (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Egocentric
No selfish
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.9
Hole Diameter (phi mm)
5.16
Thickness (mm)
4.76
Material
GM25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CNMG120408-B 08064235 93.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products