Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chip 4NC-CNGA-HS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
2.4
Thickness (mm)
4.76
Material
BNC200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 4NC-CNGA120408HS 41285797 109.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products