Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip TNMM-SE

Dimension T (mm)
4.76
Dimensions A (mm)
9.525
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Material Dimensions r epsilon (mm) TRUSCO Part Number Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Dimension r (mm) Inscribed Circle Tolerance (mm) Dimension d (phi mm) Relief Angle (degree) Dimension S (mm) Thickness Tolerance (mm) Shape Inscribed Circle Diameter (phi mm) Type Cutting Blade Length (mm) Phi d Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Material Dimensions r epsilon (mm) TRUSCO Part Number Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Dimension r (mm) Inscribed Circle Tolerance (mm) Dimension d (phi mm) Relief Angle (degree) Dimension S (mm) Thickness Tolerance (mm) Shape Inscribed Circle Diameter (phi mm) Type Cutting Blade Length (mm) Phi d Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0528 KPD010 0.2 210-2137 - +/-0.08-+/-0.18 - 0.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 3.81 4.76 1pc 1 TNMM 160402M-SE 04980963 34.99 SGD
Shipped after 2018-06-27
- KPD001 - 649-3254 Available - High speed machining - 0.2 - 3.81 - 2.7 - Triangle - Negative - - - 1PC 1 TNMM160402M-SE 06775571 34.99 SGD
In stock
- KPD001 - 649-3271 Available - High speed machining - 0.4 - 3.81 - 2.6 - Triangle - Negative - - - 1PC 1 TNMM160404M-SE 06775587 34.99 SGD
In stock
- KPD001 - 649-3297 Available - High speed machining - 0.8 - 3.81 - 2.3 - Triangle - Negative - - - 1PC 1 TNMM160408M-SE 06775596 34.99 SGD
In stock
ADD TO CART

Related Products