Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
* In case of order with cash on delivery, it may be shipped after the next day.
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.025
Thickness (mm)
3.18
Material
WH10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 ADET160304ER 40901664 149.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products