Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.13
Thickness (mm)
5.56
Material
JS4060
TRUSCO Part Number
775-2326
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 JDMT150504R-FW 40911105 139.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products