Buy more than* S$200* and get FREE SHIPPING

Dial Gauge

3.70 (20)
Repeat Accuracy (micro m)
3, 3
Return Error (microm)
3, 3
Stem Diameter (phi mm)
8, 8
Outer Frame Diameter (mm)
58, 58
Gauge Head Diameter (phi mm)
2.5, 2.5
Measuring Force (N)
Below 1.5
Scale
+/-0-100, +/-0-100
Scale Interval (mm)
0.01, 0.01
Measuring Range (mm)
0-10, 0-10
Weight (g)
160, 160
Overall Length (mm)
110, 110
...see all>
Product Options
ADD TO CART
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Cover Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With ear gold 1pc(s) 1 321-131D 17198414 32.99 SGD
In stock
flat 1pc(s) 1 321-131 17198405 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 5
2 star 1
1 star 2
Review Rating: 3.70
20 Customer Reviews
The reviews are automatic translation.
measurement
4
From Japan
On 2017-12-09 18:49:35
It can be used well. Just a rotation window matching 0 is too heavy. I threw away two black spots in the photo with my ignorance.
This review is about item#17198405.
Desk lathe
4
From Japan
On 2017-08-16 21:07:09
I bought it because cost performance is good. I felt it very easy to use for the price. The resin part of the part to be attached to the attached dial stand felt a little delicate.
This review is about item#17198405.
Wheel deflection
3
From Japan
On 2017-07-10 20:51:39
I used it for running the wheel of the bicycle. It is a bit too rough and difficult to understand?
This review is about item#17198414.
Adjust CNC milling machine
5
From Japan
On 2017-04-22 15:03:58
I used it for backlash measurement, but it can measure normally.
This review is about item#17198414.
Maintenance of automobiles, industrial machinery, etc.
2
From Japan
On 2017-04-21 08:09:21
Although there is no problem in accuracy, the knurl of the outer periphery of the dial board and the knurl of the lock screw mesh like a gear, and if the locking screw is rotated counterclockwise unless the locking screw is loosened at the multipurpose, the screw without permission It will be tightened. On the contrary, if you operate the screw to lock it, there was a case that the zero setting graduation board moved. Improvement such as reducing the outer diameter of the knob part of the lock screw is necessary.
This review is about item#17198414.
I am using it on a milling cutter.
5
From Japan
On 2017-03-25 21:13:37
It can be used normally It is presbyopia because it is presbyopia that can measure up to 30 mm The scale is bigger and easier to use The price is also reasonable, is not it?
This review is about item#17198405.
measurement
3
From Japan
On 2017-01-24 19:49:52
Although there is no big problem in particular, I feel that it is inferior in strength and durability compared to Ozaki
This review is about item#17198414.
Measurement
1
From Japan
On 2016-11-25 00:48:44
Although it was used for measurement of rotating tools (lathe or drilling machine), the tip of the tip is not loose. Lost twice in the past. Even if it is cheap, it has no meaning unless it can be used.
Centering with a lathe
5
From Japan
On 2016-10-05 21:36:29
It is enough work for me because it is a work that does not require so much precision
This review is about item#17198414.
Surface roughness measurement etc
4
From Japan
On 2016-10-02 15:43:04
The monotalou mark on the board surface is brilliant (laugh). I can use it normally.
This review is about item#17198414.

Related Products