Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infrared bulb (heat retention bulb)

4.00 (2)
Lamp Bulb Diameter (mm)
127
Rating Life (Hours)
6000
Connector
E26
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Voltage (V) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Voltage (V) Power Consumption (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2400 220 375   1pc 1 IR220V375WRH 61082516 41.99 SGD
In stock
2350 220 250   1pc 1 IR220V250WRH 17683916 -
Discontinued
[x]
2400 220 375   1pc 1 IR220V375WRH 17683925 -
Discontinued
[x]
2400 105 250   1pc 1 IR100/110V250WRH 17683882 32.99 SGD
In stock
2400 105 375   1pc 1 IR100/110V375WRH 17683898 38.99 SGD
In stock
2300 105 125   1pc 1 IR100/110V125WRH 17683873 27.99 SGD
In stock
2250 220 125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 IR220V125WRH 61082525 29.99 SGD
Shipped after 2018-06-29
2350 220 250   1pc 1 IR220V250WRH 61082534 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-02-16 08:08:16
What things are not in the neighborhood mass merchandisers is monotalous again. I am saved.
This review is about item#17683898.
To dry the paint of the car
3
From Japan
On 2016-02-01 16:35:07
To the price, it was expensive, but it was able to demonstrate the function immediately though it was expensive.
This review is about item#17683882.