Buy more than* S$200* and get FREE SHIPPING

Pencil type tension meter

4.11 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Load Range (kg)
15
Measuring Range (mm)
60
Weight (g)
65
Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 17209036 83.72 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
It was used for measuring the tension of the V-belt at the blower inspection item.
5
From Japan
On 2017-07-28 14:44:11
Easy and convenient for carrying. It was very useful. What you used before I felt it was better.
This review is about item#17209036.
During machine maintenance
4
From Japan
On 2017-06-02 15:40:23
Since it is a thing of a maker, it was good if there was an instruction manual.
This review is about item#17209036.
When replacing belt
5
From Japan
On 2017-04-07 17:28:27
I think that it will be a good guide for belt adjustment with idling stop. It is saved to match with the manufacturer standard value.
This review is about item#17209036.
Adjustment of belt tension
5
From Japan
On 2017-02-24 07:18:53
Compact, convenient for carrying, do not take the place in the tool box Do not be bothered
This review is about item#17209036.
I can not use it without understanding how to use it.
1
From Japan
On 2016-10-29 19:54:16
Light corrosion can be seen, returned goods desired.
This review is about item#17209036.
Tension adjustment of V belt
4
From Japan
On 2016-10-14 19:21:35
It is good that the memory is easy to read. I hope that there are about half the target tension figures.
This review is about item#17209036.
When sirocco fan is inspected
4
From Japan
On 2016-05-27 08:27:25
Good
This review is about item#17209036.
Check belt exchange
4
From Japan
On 2016-05-20 20:20:27
It is easy to use and convenient. Even if the O ring drops out, it may be good if it has a spare.
This review is about item#17209036.
I use it when adjusting the V belt.
5
From Japan
On 2015-05-19 19:37:45
It is not different from products of other companies. It would be better if the instruction manual is attached if possible,
This review is about item#17209036.

Related Products