Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid state contactor for heater G3PE

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Recovery Time (ms)
Half cycle +1 less of load power supply
Input Electric Current (mA)
7 or less
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.375mm (double amplitude 0.75mm) and (at the mounting DIN rail)
Impact Resistance (m/s2)
294 (at the mounting DIN rail)
Operating Time (ms)
Half cycle +1 less of load power supply
Operating Voltage
DC9.6V following
Release Voltage
DC1.0V more
Leakage Current (mA)
10 or less (at AC200V)
Operation Indicator
Yu (yellow)
Output ON Voltage Drop
1.6V (RMS) following
Ambient Humidity
45 to 85%RH
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Phase Number
Three-phase
Insulation Resistance (Mohm)
More than 100 (at 500V Mega)
Insulation Method
Phototriac coupler
Rated Input Voltage (V)
DC12 to 24
Working Voltage (V)
DC9.6 to 30
Withstand Voltage
1 minute AC2500V 50 / 60Hz
Specification
Zero cross function
...see all>
Product Options
ADD TO CART
Current Square Area (I2t)(A2s) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Voltage Load (V) Weight (g) Compatible Output Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Square Area (I2t)(A2s) Surge Current Tolerance Dose (A) Rated Load Voltage (V) Voltage Load (V) Weight (g) Compatible Output Load Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-235B-3N DC12-24 39066395 259.99 SGD
Shipped after 2018-06-22
1260 (reference value) 440A (60Hz, 1 cycle) AC200 to 480(50/60Hz) AC180 to 528(50/60Hz) About1650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-535B-3N DC12-24 39066492 289.99 SGD
Shipped after 2018-06-25
260 (reference value) 220A (60Hz, 1 cycle) AC200 to 480(50/60Hz) AC180 to 528(50/60Hz) About1250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-515B-3N DC12-24 39066456 189.99 SGD
Shipped after 2018-06-25
121 (reference value) 150A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-215B-2 DC12-24 39066291 109.99 SGD
Shipped after 2018-06-22
1260 (reference value) 440A (60Hz, 1 cycle) AC200 to 480(50/60Hz) AC180 to 528(50/60Hz) About2000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-545B-3N DC12-24 39066517 379.99 SGD
Shipped after 2018-06-25
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About2000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-245B-3 DC12-24 39066422 349.99 SGD
Shipped after 2018-06-22
121 (reference value) 150A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-215B-3N DC12-24 39066316 189.99 SGD
Shipped after 2018-06-25
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About2000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-245B-3N DC12-24 39066431 349.99 SGD
Shipped after 2018-06-22
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-245B-2 DC12-24 39066413 219.99 SGD
Shipped after 2018-06-25
260 (reference value) 220A (60Hz, 1 cycle AC200 to 480(50/60Hz) AC180 to 528(50/60Hz) About1450 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-525B-3N DC12-24 39066474 229.99 SGD
Shipped after 2018-06-22
260 (reference value) 220A (60Hz, 1 cycle AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-225B-3 DC12-24 39066343 199.99 SGD
Shipped after 2018-06-25
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1450 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-235B-2 DC12-24 39066377 169.99 SGD
Shipped after 2018-06-22
121 (reference value) 150A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About750 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-215B-3 DC12-24 39066307 149.99 SGD
Shipped after 2018-06-22
260 (reference value) 220A (60Hz, 1 cycle AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1250 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-225B-2 DC12-24 39066334 139.99 SGD
Shipped after 2018-06-22
1260 (reference value) 440A (60Hz, 1 cycle) AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1650 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G3PE-235B-3 DC12-24 39066386 259.99 SGD
Shipped after 2018-06-25
260 (reference value) 220A (60Hz, 1 cycle AC100 to 240(50/60Hz) AC75 to 264(50/60Hz) About1450 0.2 to 25A (at 40deg C)   1PC 1 G3PE-225B-3N DC12-24 39066352 199.99 SGD
In stock
ADD TO CART

Related Products