Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Terminal relay G6B-4CB

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximun Contact Current (A)
Per point 5A relay: 5 inductive load (cosphi = 0.4 L / R = 7ms): (cosphi = 1) resistive load
Recovery Time (ms)
(Relay per point, ambient temperature + 23 deg C) 15 or less
Maximum Switching Capacity
1250VA 150W inductive load (cosphi = 0.4 L / R = 7ms):: 1 point per 375VA 45W relay, reference value (cosphi = 1) resistive load
Rated Load
Per point AC250V 1.5A, DC30V 1.5A relay: resistive load (cosphi = 1): AC250V 5A, DC30V 5A inductive load (cosphi = 0.4 L / R = 7ms)
Operating Time (ms)
10 or less (relay per point, + 23 deg C)
Maximum Contact Voltage (V)
Per point AC250V, DC125V relay: resistive load (cosphi = 1): (cosphi = 0.4 L / R = 7ms) AC250V, DC125V inductive load
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
(Relay per point, reference value) DC5V 10mA
Maximum Voltage (V)
110% (relay per point)
Electrical Durability
(Rated load, 1800 times / h switching frequency) (relay per point, 120 times / min switching frequency) 100 000 times or more
Mechanical Durability
50 million times or more (18000 times / h switching frequency) (relay per point)
Impact Resistance (Malfunction)
100m / s 2 (relay per point)
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Operating Voltage
(Relay per point, ambient temperature + 23 deg C) 80% or less
Release Voltage
More than 10% (relay per point)
Power Consumption (mW)
About 300 (relay per point)
Ambient Humidity
45 to 85%RH
Impact Resistance
500m / s 2 (relay per point)
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Installation Method
DIN rail mounting, screw mounting shared
Contact Resistance (mohm)
(Relay per point, DC5V 1A) 100 or less
Operating Ambient Temperature (deg C)
(No freezing) -25 to +55 deg C
Insulation Resistance (Mohm)
(At DC500V mega, 1 point per relay) more than 1000
Storage Temperature (DegreeC)
(No freezing) -25 to +55 deg C
Rated Current
1 point per 5 relay: 5 inductive load (cosphi = 0.4 L / R = 7ms): (cosphi = 1) resistive load
Withstand Voltage
Per point AC2000V 50 / 60Hz 1min relay: same poles between contacts: AC1000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min between coil contacts
Terminal Shape
Coil side: + screw terminal type
Contact Arrangement
1cx4
Weight (g)
About95
...see all>
Product Options
ADD TO CART
Standard Coil Resistance (ohm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Coil Resistance (ohm) Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 480 (relay per point) DC12 (relay per point) 1PC 1 G6B-4CB DC12V 08588307 68.99 SGD
In stock
- 1920 (relay per point) DC24 (relay per point) 1PC 1 G6B-4CB DC24V 08588316 68.99 SGD
In stock
ADD TO CART

Related Products