Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Precision Cylinder Square
[x]close
All Products
>
Measurement, Survey Supplies
>
Reference Devices, Gauges, Surface Plates
>
Steel Square, Level
>
Steel Square
>
Cylindrical Square
Precision Cylinder Square
NIIGATA RIKEN SOKUHAN
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Dimension (mm)
Squareness
Diameter x Height (mm)
Weight (kg)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Dimension (mm)
Squareness
Diameter x Height (mm)
Weight (kg)
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
200, 200
3.0, 3.0
80x200, 80x200
8.3, 8.3
1pc(s)
1
17685264
1,149.99 SGD
Shipped after 2018-04-27
300, 300
3.5, 3.5
100x300, 100x300
17, 17
1pc(s)
1
17685282
1,709.99 SGD
Shipped after 2018-04-27
150, 150
2.8, 2.8
70x150, 70x150
4.9, 4.9
1pc(s)
1
17685255
819.99 SGD
Shipped after 2018-04-27
250, 250
3.3, 3.3
90x250, 90x250
13, 13
1pc(s)
1
17685273
1,449.99 SGD
Shipped after 2018-04-27
100, 100
2.5, 2.5
60x100, 60x100
2.5, 2.5
1pc(s)
1
17685246
599.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Cylinder Square
UNI SEIKI
669.99 SGD
Precision Cylinder Square
Obishi Keiki Seisakusho
749.99
-
3,869.99 SGD
Sonic monitor
AS ONE
1,889.99
-
2,019.99 SGD
I-beam Type High class Straight Edge B Class hardening
Obishi Keiki Seisakusho
629.99
-
4,769.99 SGD
I-beam Type Straight Edge A Class 300mm
UNI SEIKI
229.99 SGD
HC horizontal parallel hand
Konsei
439.99
-
1,189.99 SGD
Alumina ceramics Square Master
Fujita Works
11,619.99 SGD
Magnetic Tap Holder
KANETEC
2,449.99 SGD
I type Square 1 class
NIIGATA RIKEN SOKUHAN
319.99
-
1,559.99 SGD
Stone Triangle Ruler
Ohnishi Mfg
3,089.99
-
6,059.99 SGD
>>
Category
All Products
>
Measurement, Survey Supplies
>
Reference Devices, Gauges, Surface Plates
>
Steel Square, Level
>
Steel Square
>
Cylindrical Square
Related Products
Niigata Riken Sokuhan
Top