Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Plate Thickness t (mm) Dimensions b (mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness t (mm) Dimensions b (mm) Dimension l (mm) Dimension D (phi mm) Dimensions L (mm) Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 100 1pc 1 100 17773227 4.40 SGD
In stock
- - - - - 150 1pc 1 150 17773236 5.72 SGD
In stock
- - - - - 200 1pc 1 200 17773245 8.31 SGD
In stock
0.6 8 61 125 130 125 1pc 1 125 49731648 4.59 SGD
Shipped after 2017-12-21
0.6 10 60 300 130 300 1pc 1 300 49731693 8.46 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Joining with existing ducts accompanying ventilation fan expansion
5
From Japan
On 2017-10-06 15:21:40
I could install and install without any stress. I think that it is a cheap and good product.
This review is about item#17773227.
It is used for connecting part of ventilation duct.
5
From Japan
On 2017-09-12 21:15:13
I am satisfied with the firm making for the price. I think that I will manage how much rust preventive plating will have
This review is about item#17773227.
Duct piping
3
From Japan
On 2017-07-22 14:49:33
Whereas Kurimoto is caulked with sheet metal, this is slightly coarse looking at welding. It is 98mm instead of 100mm.
This review is about item#17773227.
Connection of duct tube
2
From Japan
On 2017-05-25 01:13:22
Purchased for use to connect hot air aircraft and duct tube, good price was good. However, one dissatisfied connection is out of order and it is likely to be torn as a poly duct tube got caught unless it was scraped and used,
This review is about item#49731666.
Extension of aluminum flexible
5
From Japan
On 2017-02-27 10:50:31
It was easy to install because the degree of sealing with aluminum flexible was also high and it was saved.
This review is about item#17773245.
Duct work
5
From Japan
On 2017-02-26 21:09:41
The price is cheap but quality is not complicated. We were able to use it with confidence that the dimensions were as per the standard.
This review is about item#17773227.
Air conditioning duct
4
From Japan
On 2016-07-24 17:21:27
There is no problem for use. But is not it a thing that can not be made cheaper?
This review is about item#17773236.
Ventilator connection
5
From Japan
On 2015-10-07 09:49:43
It was good
This review is about item#17773236.