Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension A (Degree) Dimension W (mm) Dimension l (mm) Dimension D (phi mm) Dimension r (mm) Dimensions L (mm) Nominal Diameter (mm) Plate Thickness (mm) Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (Degree) Dimension W (mm) Dimension l (mm) Dimension D (phi mm) Dimension r (mm) Dimensions L (mm) Nominal Diameter (mm) Plate Thickness (mm) Plate Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 200 0.6 - 1pc 1 200 17773272 44.44 SGD
In stock
- - - - - - 150 0.6 - 1pc 1 150 17773263 -
Discontinued
[x]
- - - - - - 100 0.6 - 1pc 1 100 17773254 -
Discontinued
[x]
15 8 60 123 125 125 125 - 0.6 1pc 1 125 49731718 12.89 SGD
Shipped after 2017-12-22
15 6 60 74 75 75 75 - 0.6 1pc 1 75 49731702 13.41 SGD
Shipped after 2017-12-22
15 8 80 148 150 150 150 - 0.6 1pc 1 150 65884114 23.00 SGD
In stock
15 6 60 98 100 100 100 - 0.6 1pc 1 100 65884105 11.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For exhaust
5
From Japan
On 2017-11-22 18:52:11
I usually bought it at a machine tool shop Monotaro is saved with instant delivery.
This review is about item#65884114.
Extra ventilation fan
5
From Japan
On 2017-10-06 15:20:17
I could mount it in a 100 mm duct without any stress.
This review is about item#65884105.
Installation of exhaust duct of dryer
5
From Japan
On 2017-09-02 20:31:30
This elbow of this size was handy because it was hard to get it in a nearby shop.
This review is about item#17773272.
Used for exhaust of heating
5
From Japan
On 2017-01-14 22:49:40
The thickness of the material is also good and the making is solid, so it was safe to use it even in places where heat is applied.
This review is about item#17773254.