Buy more than* S$200* and get FREE SHIPPING

Washing gun

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tank Capacity (mL)
700
Nozzle Length (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HL/B104-3 17826086 93.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Vehicle inspection ship underwear
5
From Japan
On 2017-11-29 17:57:31
Since the detergent became foamy and can be applied, the falling of dirt was different. It is a tool that can be used except capacity is slightly less.
This review is about item#17826086.
Used for removing chirico of machine tools
4
From Japan
On 2017-03-06 14:44:34
Due to the large tip of the nozzle, dissatisfaction remains in the cleaning power. I think that it is easy for dirt inside the machine to fall if there is something a little thinner.
This review is about item#17826086.
Lubricating agricultural machinery
5
From Japan
On 2016-10-11 12:23:37
Finally I found it was a bit expensive, but also high oil of clay will suck up without problem. It will be easy to work smoothly. Purchase another one in reserve
This review is about item#17826086.

Related Products