Buy more than* S$200* and get FREE SHIPPING

Angle Air Drill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Revolutions
1600ipm
Height (mm)
110
Weight (kg)
1.1
Overall Length (mm)
210
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 JTC3837 17826208 249.90 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products