Buy more than* S$200* and get FREE SHIPPING

Stainless steel bottle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Body Dimensions (Width x Depth x Height) (mm)
144x126x304
Body Weight (kg)
1.22
Caliber (phi mm)
70
Capacity (L)
1.96
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AXT-2000 17796327 54.99 SGD
Shipped after 2018-07-04
ADD TO CART