Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket (Hexagonal) 9.5sq

4.15 (61)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Surface Processing Hole corner Material Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Hole corner Material Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Double-sided Width (S)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 18 13.5 22 25.8 30 - 1pc 1 18 18451895 2.99 SGD
Shipped after 2018-06-25
- - - 19 13.5 22 25.8 30 - 1pc 1 19 18451904 -
Discontinued
[x]
- - - 6 6.5 16.8 9.6 28 - 1pc 1 6 18451773 1.99 SGD
Shipped after 2018-06-25
- - - 7 6.5 16.8 10.8 28 - 1pc 1 7 18451782 1.99 SGD
Shipped after 2018-06-25
- - - 8 7.5 16.8 12 28 - 1pc 1 8 18451798 -
Discontinued
[x]
- - - 21 14.5 26 27.7 32 - 1pc 1 21 18451922 2.99 SGD
Shipped after 2018-06-25
- Hexagon Chrome Vanadium Steel 12 8.5 16.8 16.8 28 - 1pc 1 12 18451834 1.99 SGD
Shipped after 2018-06-25
- Hexagon Chrome Vanadium Steel 14 10.5 18 19.7 28 - 1pc 1 14 18451852 -
Discontinued
[x]
- Hexagon Chrome Vanadium Steel 17 13.5 21 23.7 30 - 1pc 1 17 18451886 -
Discontinued
[x]
- Hexagon Chrome Vanadium Steel 10 7.5 16.8 14.5 28 - 1pc 1 10 18451816 -
Discontinued
[x]
- - - 9 5 16.8 13.3 28 - 1pc 1 9 49419012 -
Discontinued
[x]
- - - 23 14 28 31.7 30 - 1pc 1 23 49419037 -
Discontinued
[x]
CHROME PLATED - CR-V - 16+/-0.2 16.8+/-0.2 14.7+/-0.2 28+/-0.2 10 1pc 1 10 69213813 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 11.5+/-0.2 21+/-0.3 23.5+/-0.3 28+/-0.2 17 1pc 1 17 69213883 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 11.5+/-0.2 18+/-0.2(+S19:X20) 19.7+/-0.2 28+/-0.2 14 1pc 1 14 69213856 2.99 SGD
Shipped after 2018-07-05
CHROME PLATED - CR-V - 11.5+/-0.2 27+/-0.3 32+/-0.3 30+/-0.2 24 1pc 1 24 69213935 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 11.5+/-0.2 16+/-0.2 17+/-0.2 28+/-0.2 12 1pc 1 12 69213838 2.99 SGD
Shipped after 2018-06-25
- - - 16 12.5 19 21.8 28 - 1pc 1 16 18451877 2.99 SGD
Shipped after 2018-06-25
- - - 20 13.5 26 27.7 32 - 1pc 1 20 18451913 -
Discontinued
[x]
- - - 24 15.5 28 31.9 32 - 1pc 1 24 18451956 -
Discontinued
[x]
- - - 20 12 25 27.7 30 - 1pc 1 20 49419028 -
Discontinued
[x]
- Hexagon Chrome Vanadium Steel 13 8.5 17.8 17.8 28 - 1pc 1 13 18451843 -
Discontinued
[x]
- - - 11 8.5 16.8 15.8 28 - 1pc 1 11 18451825 1.99 SGD
Shipped after 2018-06-25
- - - 15 11.5 19 21.8 28 - 1pc 1 15 18451868 2.99 SGD
Shipped after 2018-06-25
- - - 22 14.5 26 29.7 32 - 1pc 1 22 18451938 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 16+/-0.2 16.8+/-0.2 12+/-0.2 28+/-0.2 8 1pc 1 8 69213804 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 11.5+/-0.2 22+/-0.3 26+/-0.3 30+/-0.2 19 1pc 1 19 69213908 2.99 SGD
Shipped after 2018-06-25
CHROME PLATED - CR-V - 11.5+/-0.2 17+/-0.2 18+/-0.2 28+/-0.2 13 1pc 1 13 69213847 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 37
4 star 9
3 star 8
2 star 1
1 star 6
Review Rating: 4.15
61 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
5
From Japan
On 2018-06-07 05:08:38
The quality of plating is also good, and there is normally no problem with use. Cospa is also good, but durability when it is used frequently is looking forward to the future.
This review is about item#18451956.
For motorcycle step screw fastening
4
From Japan
On 2018-06-03 21:25:49
It is a size that is not used frequently, and it is purchased. There is no problem at normal use level.
This review is about item#69213847.
Automobile maintenance etc.
5
From Japan
On 2018-05-31 18:02:54
Although I have one size with frequently used size with KTC etc., I bought 11, 15, etc. Is not it such a trouble as to substitute for all the things I used up to this all? I think.
Motorcycle maintenance
4
From Japan
On 2018-05-24 21:42:47
I cut it into a 14 mm L hex wrench and inserted it as a base to create a 14 mm hex wrench. Anyway, there is no problem.
This review is about item#69213856.
For in-vehicle tools
5
From Japan
On 2018-05-20 18:38:17
I bought it for cars, but it seems to do enough work for general maintenance. Plating is also steady cheaply.
This review is about item#18451877.
For electrical component installation
3
From Japan
On 2018-05-20 10:29:07
Although the price is cheap, there is no particular problem in quality. It can be used normally.
This review is about item#18451877.
Motorcycle Maintenance
4
From Japan
On 2018-04-05 22:59:47
I have used only KTC made so far, this time for the first time. I can not say anything because the number of times of use is small, but is 9.5 hexagon so that it is comparable to KTC? How about durability? Well it's cheap unit price ★ 4
This review is about item#18451798.
Motorcycle Maintenance!
3
From Japan
On 2018-04-05 00:10:36
It can be used normally without play. It can be purchased at low price, is not it?
This review is about item#18451834.
Maintenance
3
From Japan
On 2018-03-16 11:28:19
Purchase a little special size that I do not have. There is no place for active so far. It is not dissatisfied visually.
This review is about item#18451825.
For maintenance
4
From Japan
On 2018-03-05 18:04:10
I did not have a handy size so I bought it. I think that the quality is good without rattling.
This review is about item#18451956.

Related Products