Buy more than* S$200* and get FREE SHIPPING

Socket (Hexagonal) 12.7sq

4.63 (57)
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Hole corner Material Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions L (mm) Hole corner Material Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 22 23.7 38 Hexagon Chrome Vanadium Steel 17 1pc 1 17 18452078 2.99 SGD
Shipped after 2018-01-22
13.5 23 25.8 38 Hexagon Chrome Vanadium Steel 19 1pc 1 19 18452096 -
Discontinued
[x]
20.5 32 39.7 44 Hexagon Chrome Vanadium Steel 30 1pc 1 30 18452202 -
Discontinued
[x]
16.5 26 31.7 38 Hexagon Chrome Vanadium Steel 24 1pc 1 24 18452148 -
Discontinued
[x]
20.2 34 41.7 44 Hexagon Chrome Vanadium Steel 32 1pc 1 32 18452218 5.99 SGD
Shipped after 2018-01-22
10.5 21.8 20.3 38 Hexagon Chrome Vanadium Steel 14 1pc 1 14 18452044 2.99 SGD
Shipped after 2018-01-22
18.5 30 35.7 43 Hexagon Chrome Vanadium Steel 27 1pc 1 27 18452175 3.99 SGD
Shipped after 2018-01-22
10.5 20.3 21.8 38 - - 15 1pc 1 15 18452053 2.99 SGD
Shipped after 2018-01-22
8.5 21.8 17.8 38 - - 12 1pc 1 12 18452026 2.99 SGD
Shipped after 2018-01-22
16.5 28 33.7 41 - - 26 1pc 1 26 18452166 3.99 SGD
Shipped after 2018-01-22
18.5 32 37.7 44 - - 28 1pc 1 28 18452184 4.99 SGD
Shipped after 2018-01-22
18.5 32 37.7 44 - - 29 1pc 1 29 18452193 4.99 SGD
Shipped after 2018-01-22
7.5 21.8 14.5 38 - - 9 1pc 1 9 18451992 -
Discontinued
[x]
7.5 21.8 15.3 38 - - 10 1pc 1 10 18452008 2.99 SGD
Shipped after 2018-01-22
7.5 21.8 16.5 38 - - 11 1pc 1 11 18452017 -
Discontinued
[x]
11.5 23 25.8 38 - - 18 1pc 1 18 18452087 3.99 SGD
Shipped after 2018-01-22
16.5 28 33.7 41 - - 25 1pc 1 25 18452157 3.99 SGD
Shipped after 2018-01-22
10.5 20.5 21.8 38 - - 16 1pc 1 16 18452062 2.99 SGD
Shipped after 2018-01-22
8.5 21.8 19 38 - - 13 1pc 1 13 18452035 2.99 SGD
Shipped after 2018-01-22
14.5 26 29.7 38 Hexagon Chrome Vanadium Steel 22 1pc 1 22 18452123 3.99 SGD
Shipped after 2018-01-22
7.5 21.8 13.8 38 - - 8 1pc 1 8 18451983 2.99 SGD
Shipped after 2018-01-22
14.5 24.5 27.7 38 - - 20 1pc 1 20 18452105 -
Discontinued
[x]
14.5 24.5 27.7 38 - - 21 1pc 1 21 18452114 3.99 SGD
Shipped after 2018-01-22
7 21.8 16.5 38 - - 11 1pc 1 11 49419177 -
Discontinued
[x]
14 26 31.7 38 - - 23 1pc 1 23 49419195 -
Discontinued
[x]
12 24 27.7 38 - - 20 1pc 1 20 49419186 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 39
4 star 15
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
57 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-12-28 22:47:49
It is used for detaching the crank of the city cycle. When the 12-sided socket on hand is outdated and torque is applied I bought a hexagon that fits tightly as I became easy to lick nuts. At this price this quality is a satisfying item.
This review is about item#18452044.
To tighten the motorcycle axle nut
4
From Japan
On 2017-12-20 16:16:56
I used it to tighten the front axle nut of Ducati. It was inexpensive size which is not very common size of 28 mm and was able to be obtained with short delivery time. Somewhat, I felt that the size had a backlash, but I am satisfied if I consider the amount.
This review is about item#18452184.
Motorcycle maintenance
3
From Japan
On 2017-12-19 17:53:24
I purchased 32 mm before and ordered 29 mm because there is no 30 for crown nut this time but it seemed impossible unless it was still 30 mm. If possible, I would like you to add 30 mm to the lineup.
This review is about item#18452193.
Car maintenance
5
From Japan
On 2017-11-25 16:04:48
It is smaller than the snap on 32 size good.
This review is about item#18452218.
Track maintenance
5
From Japan
On 2017-10-30 11:48:51
We purchased ourselves as it became necessary frequently for heavy maintenance of trucks. I could fully use it without any inferiority to a leading manufacturer. It is more than the price.
This review is about item#18452218.
Maintenance of automobiles
5
From Japan
On 2017-10-26 00:40:55
I am satisfied that I can buy it cheaply. If quality is also Sunday mechanic, I think that there is no problem.
This review is about item#18452218.
Maintenance of automobiles
5
From Japan
On 2017-10-25 21:13:19
Although it is inexpensive, there is no blur, and accuracy is taken as chitin. This is good! I also bought other sizes unexpectedly. Everyone, super! It is recommended.
This review is about item#18452087.
In a place where you do not want to make the screw blur
4
From Japan
On 2017-10-19 15:33:26
I use it to the place which I do not want to make the screw blur as much as possible. Aluminum pan jaw bolt and so on.
This review is about item#18452035.
Maintenance of the motorcycle
4
From Japan
On 2017-09-26 23:05:45
It is insanely cheap. However, although it is a level without problem for use, it is slightly loose. It would be perfect if accuracy got better.
This review is about item#18452175.
Bolt tightening not used normally
5
From Japan
On 2017-09-26 08:00:56
I did not have hands on sizes I would not normally use but I bought it cheaply by Monotaro. Product has no problem at all
This review is about item#18452166.

Related Products