Buy more than* S$200* and get FREE SHIPPING

Signal sling HG both ends eye-shaped width 75mm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Belt Thickness (mm)
8-9
Maximum Working Load (t)
3.2
Overall Length (m)
1
Belt Width (mm)
75
Weight (kg)
0.79
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 SG4E75-1 07239268 87.99 SGD
In stock
ADD TO CART

Related Products