Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot and cold 9 ounces Sand Beach

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bottom Diameter (mm)
52
Caliber (phi mm)
77
Height (mm)
92
Capacity (mL)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(100pc) 1 - 18289057 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food and beverage at break
5
From Japan
On 2017-07-24 21:04:58
Summer time It is better not to have any deformation of the cup at all by using cold water
This review is about item#18289057.