Buy more than* S$200* and get FREE SHIPPING

Socket (12 square) 19sq

4.74 (19)
Plug Angle (mm)
19
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - - 19 11 36 30 1pc 1 19 18500326 -
Discontinued
[x]
52 - - - 30 18 38 42 1pc 1 30 18500378 8.99 SGD
In stock
57 - - - 36 22 42 50 1pc 1 36 18500405 -
Discontinued
[x]
68 - - - 46 28 44 62 1pc 1 46 18500448 15.99 SGD
In stock
54 - - - 32 20 38 44 1pc 1 32 18500387 8.99 SGD
In stock
63 - - - 41 25 44 56 1pc 1 41 18500423 14.99 SGD
In stock
58 - - - 38 24 44 52 1pc 1 38 18500414 -
Discontinued
[x]
72 - - - 50 30 44 68 1pc 1 50 18500457 -
Discontinued
[x]
63 - - - 42 25 44 58 1pc 1 42 18500432 14.99 SGD
In stock
75 - - - 55 32 48 75 1pc 1 55 18500466 26.99 SGD
In stock
50 - - - 22 11 36 33 1pc 1 22 18500335 7.99 SGD
In stock
50 - - - 24 14 36 34 1pc 1 24 18500344 -
Discontinued
[x]
52 - - - 26 14 36 38 1pc 1 26 18500353 7.99 SGD
In stock
52 - - - 27 16 36 38 1pc 1 27 18500362 -
Discontinued
[x]
57 - - - 35 22 42 48 1pc 1 35 18500396 10.99 SGD
In stock
58+/-0.2 36 CHROME PLATED CR-V - 23+/-0.2 40+/-0.2 50+/-0.2 1pc 1 36 69214486 10.99 SGD
In stock
60+/-0.2 38 CHROME PLATED CR-V - 24+/-0.2 44+/-0.2 52+/-0.2 1pc 1 38 69214495 12.99 SGD
In stock
50+/-0.2 19 CHROME PLATED CR-V - 28+/-0.2 34+/-0.2 29+/-0.2 1pc 1 19 69214434 7.99 SGD
In stock
51+/-0.2 24 CHROME PLATED CR-V - 28+/-0.2 36+/-0.2 34+/-0.2 1pc 1 24 69214443 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.74
19 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2018-02-14 11:28:05
Cheap and no problem with accuracy. I can use it normally. If you are at home improvement center, we will price more than 3 times.
This review is about item#18500396.
Car Maintenance
5
From Japan
On 2017-11-26 16:10:39
I can use it without problems. It is a product with high cost performance.
This review is about item#18500396.
MC setup work
5
From Japan
On 2017-11-10 18:28:55
Although I am concerned about machine assembly, It can be used well if it is setup work
This review is about item#18500405.
Machine repair
5
From Japan
On 2017-10-05 15:04:27
Buy only sometimes used sometimes. The price is very cheap and I am satisfied.
This review is about item#18500457.
Machine installation time
5
From Japan
On 2017-06-22 18:25:47
I was able to purchase it at a lower price than the TONE genuine product socket.
This review is about item#18500344.
Machine maintenance
5
From Japan
On 2017-06-07 23:57:31
It was good because the price is cheap and it can be used without any problem even if it is used.
This review is about item#18500405.
For TOTO TK 180U type bulb replacement
5
From Japan
On 2017-05-21 14:38:25
TOTO single lever mixing valve valve part (for TK 180U model) purchase for replacement. It is cheaper and more rugged than a special tool, and it can perform precise and polite work. There was no interference with the faucet body, but 12.5 / 19 sq conversion adapter was necessary for convenience of the ratchet on hand.
This review is about item#18500387.
Machine repair
5
From Japan
On 2017-05-20 23:25:01
I have not used it yet but I look forward to his future success! .
This review is about item#18500396.
Machine maintenance
5
From Japan
On 2017-05-10 17:32:12
The price is cheap, but it is a solid and quite satisfying product
This review is about item#18500405.
Machine maintenance
1
From Japan
On 2017-04-17 18:31:43
The display method was confusing, it was 34 mm, so it was 24 sockets if I thought it was a socket of 34 clearly, but the product number was surely 24, but it is really confusing.
This review is about item#18500344.

Related Products