Buy more than* S$200* and get FREE SHIPPING

Hexagon Socket 12.7sq

4.63 (27)
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) Surface Processing Material Width Across Flat (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 5 21.85 18.5 57.5 1pc 1 5 18766012 3.99 SGD
In stock
- - - 3 21.85 18.5 57.5 1pc 1 3 18765994 -
Discontinued
[x]
- - - 4 21.85 17 55 1pc 1 4 49439337 -
Discontinued
[x]
- - - 4 21.85 18.5 57.5 1pc 1 4 18766003 -
Discontinued
[x]
- - - 7 21.85 18.5 57.5 1pc 1 7 18766037 -
Discontinued
[x]
- - - 7 21.85 17 55 1pc 1 7 49439346 -
Discontinued
[x]
- - - 17 28 17 55 1pc 1 17 49439355 -
Discontinued
[x]
- - - 19 30 17 55 1pc 1 19 49439364 -
Discontinued
[x]
- - Chrome Vanadium Steel 8 21.85 18.5 57.5 1pc 1 8 18766046 3.99 SGD
In stock
- - Chrome Vanadium Steel 10 21.85 18.5 57.5 1pc 1 10 18766055 3.99 SGD
In stock
- - Chrome Vanadium Steel 6 21.85 18.5 57.5 1pc 1 6 18766028 -
Discontinued
[x]
- - Chrome Vanadium Steel 14 21.85 18.5 57.5 1pc 1 14 18766073 4.99 SGD
In stock
- - Chrome Vanadium Steel 12 21.85 18.5 57.5 1pc 1 12 18766064 4.99 SGD
In stock
4 CHROME PLATED CR-V+S2 - 22+/-0.2 17+/-0.2 55 1pc 1 4 69215082 3.99 SGD
In stock
6 CHROME PLATED CR-V+S2 - 22+/-0.2 17+/-0.2 55 1pc 1 6 69215107 3.99 SGD
In stock
19 CHROME PLATED CR-V+S2 - 22+/-0.2 17+/-0.2 55 1pc 1 19 69215152 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
W650 front desk
5
From Japan
On 2018-05-17 14:57:49
It is also best in terms of cost and satisfied with solid build.
This review is about item#18766064.
Assembling a large machine!
4
From Japan
On 2018-03-23 15:22:37
Sometimes there are times when it is difficult for sockets to come off when tightening hexagon socket head bolts! I'm also honored to have sockets for impact as well if they are ready for cheap price with a monotalous original.
This review is about item#18766055.
Maintenance of a car
3
From Japan
On 2018-03-13 15:23:11
I bought it because it was the lowest price I examined variously. I am using it normally. but The junction between bit and hexagon was slightly bent and joined. I tried to fix it with vice so that the core would come out, but I would like to place more emphasis on inspections. Nonetheless, it is a perfect score for Cospa.
This review is about item#18766073.
Maintenance of the motorcycle
5
From Japan
On 2017-11-19 17:02:49
I ordered a size of 14 mm by mistake, but it was good as the size which is not put in the home center etc is cheaply available.
This review is about item#18766073.
Two wheel maintenance
5
From Japan
On 2017-09-08 16:43:12
I was worried whether the strength was enough, but it was enough to use with hand tools.
This review is about item#18766064.
Removal of special small diameter nut such as sparco nut
5
From Japan
On 2017-05-23 22:16:19
I buy an adapter and it costs a good price, but I purchase this product because it is 12 mm hexagon. Because the price is also cheap, it can be used as an adjustment to make it free shipping.
This review is about item#18766064.
BP 5 Rear Dif, Fira and Drain Bolt
5
From Japan
On 2017-05-11 22:33:18
It was rusty and stuck, but I could hit it with a shock driver and beat it without licking safely.
This review is about item#18766055.
Machine maintenance
5
From Japan
On 2017-04-13 19:13:13
It is shorter in length than ordinary ones, and it is very handy even in a narrow place.
This review is about item#18766073.
Mitsubishi's 4 ton truck
3
From Japan
On 2017-04-09 22:29:23
Mitsubishi's 4 ton truck 's drain bolt was 12 mm in hexagon, so I bought it quickly. It worked normally.
This review is about item#18766064.
Car maintenance
3
From Japan
On 2017-04-04 16:41:31
The surface finish of the socket etc is making somewhat clunky. Well, it is cheap and OK if used.
This review is about item#18766028.

Related Products