Buy more than* S$200* and get FREE SHIPPING

Desk tray A3

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Dimensions (Width x Depth x Height)(mm)
481x340x57mm
Outer Dimensions (Width x Depth x Height)(mm)
490x342x64
Withstand Load (kg)
3
Size
A3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SSS-1485-90 18456603 26.99 SGD
In stock
1pc 1 SSS-1485-10 18456594 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Primary storage of drawings mainly
5
From Japan
On 2018-04-19 14:25:25
It is translucent so there is no oppressive feeling. Light and durable. It is stable even if it is three-tiered with a joint.
This review is about item#18456603.
Label table
4
From Japan
On 2017-11-20 15:36:39
Purchased as a table to put A3's label. It is light and easy to use. Just at the time of shipment the cushioning material was not working and the corrugated box was cracked because the size of the cardboard box was perfect. I got it replaced, but that packaging is a surprise.
This review is about item#18456603.

Related Products