Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep Socket Set

4.15 (33)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For removing and tightening of bolts and nuts., For removing and tightening of bolts and nuts., For removing and tightening of bolts and nuts., For removing and tightening of bolts and nuts.
Material
Chrome Vanadium Steel
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Overall Length (mm) Shape Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Overall Length (mm) Shape Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 50 Hexagon 5,5.5,6,7,8,10,12,13,14 1set(9pc) 1 6.35 18934344 20.99 SGD
In stock
12.7 76.4 Dodecagon 10,12,13,14,17,19,21,22,24 1set(9pc) 1 12.7 18934362 46.99 SGD
In stock
9.5 63.4 Hexagon 8,10,12,13,14,15,17,19 1set(8pc) 1 9.5 18934353 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 11
3 star 3
2 star 1
1 star 2
Review Rating: 4.15
33 Customer Reviews
The reviews are automatic translation.
Opportunity maintenance
5
From Japan
On 2018-05-28 10:08:16
Deep socket is convenient in this size. Holders are also affordable.
This review is about item#18934344.
For maintenance of farm equipment
4
From Japan
On 2018-04-23 07:06:44
It is thin, it is suitable for work in a narrow place. It is also convenient for detaching bolts in delicate places. It is just right to turn by hand after loosening with a ratchet, but I think that it is still better if there is a nonslip jagged near the insertion opening.
This review is about item#18934353.
Tighten the nuts of long leg screws
5
From Japan
On 2018-04-07 14:48:01
I bought it several times. The deadline for this deadline was an extended payment, and the item did not arrive, I was worried. Please make a structure that can be delivered properly. There was also in the review of the other, but there were two of the same size in the set. Although it seems to be exchanged, I'd like to ask for a check. Easy to use, so it's a good thing.
This review is about item#18934344.
Automotive maintenance
4
From Japan
On 2018-04-02 12:53:12
The price is cheap, but you can use it normally. The cheapest one is lacking the bolt because the dimensional accuracy is sweet, but this was not the case. Because it can be used enough, COSPA is good, I thought it was enough if DIY.
This review is about item#18934353.
variously
1
From Japan
On 2018-02-14 19:35:26
Do not you have 10 mm looking for trying to use it immediately? Instead of that 8 mm has two dubs ...? What? I will contact the Monotaro and exchange it immediately. Thereafter, since there was also a postponement of the shipping date twice, when I call a complaint, "Because we are a trading company, we do not know the details of manufacturing" Is not this product Monotaro brand in the first place? What? What? What? What?
This review is about item#18934353.
To the maintenance of the motorcycle
5
From Japan
On 2018-01-20 05:46:19
Worked to remove the muffler. You do not have to use the extension bar. Quality is also good.
This review is about item#18934353.
Automobile simplified maintenance
5
From Japan
On 2017-12-17 21:32:36
It was necessary and sufficient quality for amateur self. I have all the sizes used frequently, I think that quality is more than price without defect such as peeling off plating.
This review is about item#18934353.
Maintenance of motorcycle
4
From Japan
On 2017-12-13 15:03:20
You can use it with confidence even if it is cheap. How about durability?
This review is about item#18934353.
Unscrew motorcycle
4
From Japan
On 2017-10-31 19:54:29
Since the socket for the normal tire wheel screwdriver was attached to the newly purchased wrench, it did it. However, it is easy to install and remove and is a favorite.
This review is about item#18934362.
During machine maintenance
3
From Japan
On 2017-09-28 06:06:11
At the same time I bought another manufacturer's short socket and put it in the same tool box, but the inside of the insertion opening of this item was rusted. I think that it got rusted in the tool box, but I was disappointed because I was rusting the unused size too. I do not know the difference, but I think it may be easy to rust.
This review is about item#18934353.

Related Products