Buy more than* S$200* and get FREE SHIPPING

Cook File Series tabletop sycophant device

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Part Dimension (mm)
120x62x50
Weight (g)
70
Capacity (mL)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DH2283 18723416 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Clams at the table
1
From Japan
On 2016-01-28 16:41:48
I bought it because it was made in Japan and it was a maker item, but not at all. It is difficult to use when using, and there is a direction in which sesame falls when turning, it does not enter the force and does not enter the gall mill of raw material well. I was hungry so I smashed it and threw it away. Did you design it by yourself?
This review is about item#18723416.

Related Products