Buy more than* S$200* and get FREE SHIPPING

Steel hose clip

4.80 (10)
Hexagon Opposite Side(mm)
7
...see all>
Product Options
ADD TO CART
Tightening Range (mm) Buffer Zone Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Range (mm) Buffer Zone Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16-22 12 1pc 1 0 18551602 0.99 SGD
Shipped after 2018-02-26
22-29 12 1pc 1 1A 18551627 0.99 SGD
Shipped after 2018-02-26
25-35 12 1pc 1 1 18551636 0.99 SGD
Shipped after 2018-02-26
70-90 12 1pc 1 4 18551706 1.99 SGD
Shipped after 2018-02-26
225-254 12 1pc 1 11 49089276 3.99 SGD
Shipped after 2018-03-02
251-281 12 1pc 1 12 49089285 4.99 SGD
Shipped after 2018-03-02
13-16 9.5 1pc 1 M00 18551584 0.99 SGD
Shipped after 2018-02-26
44-60 12 1pc 1 2X 18551672 1.99 SGD
Shipped after 2018-02-26
9-13 9.5 1pc 1 000 18551575 0.99 SGD
Shipped after 2018-02-26
31-48 12 1pc 1 2A 18551654 1.99 SGD
Shipped after 2018-02-26
127-146 12 1pc 1 6X 18551742 2.99 SGD
Shipped after 2018-02-28
28-41 12 1pc 1 1X 18551645 5.99 SGD
Shipped after 2018-02-28
38-54 12 1pc 1 2 18551663 5.99 SGD
Shipped after 2018-02-28
83-102 12 1pc 1 4X 18551715 5.99 SGD
Shipped after 2018-03-05
95-115 12 1pc 1 5 18551724 2.99 SGD
Shipped after 2018-02-28
104-127 12 1pc 1 6 18551733 2.99 SGD
Shipped after 2018-02-28
146-159 12 1pc 1 7 18551758 2.99 SGD
Shipped after 2018-02-28
200-229 12 1pc 1 10 18551785 3.99 SGD
Shipped after 2018-02-28
50-70 12 1pc 1 3 18551688 4.99 SGD
Shipped after 2018-02-26
60-80 12 1pc 1 3X 18551697 2.99 SGD
Shipped after 2018-02-28
149-178 12 1pc 1 8 18551767 3.99 SGD
Shipped after 2018-02-28
175-203 12 1pc 1 9 18551776 2.99 SGD
Shipped after 2018-02-28
13-19 9.5 1pc 1 00 18551593 0.99 SGD
Shipped after 2018-02-26
19-25 12 1pc 1 0X 18551618 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When changing the routing of the car's vacuum line.
5
From Japan
On 2017-09-30 13:00:11
It is solid feeling and it feels like Orbit. I was surprised to see that a lot of grease was painted on the worm gear part at the time of tightening.
This review is about item#18551575.
Air chuck change of air chuck gun
5
From Japan
On 2017-08-24 15:40:01
Air chuck gun air chuck when exchanging Air leakage does not seem to be strong and cheap so it is good.
This review is about item#18551584.
Watering the garden
5
From Japan
On 2017-06-13 20:08:38
It is cheaper than home center, it can be used without problems. liked it.
This review is about item#18551593.
Change air chuck of air chuck gun type tire gauge
3
From Japan
On 2017-06-12 20:28:55
I replaced the air chuck of the air chuck gun type tire gauge and used it to prevent air leakage of the air hose, but there was not air leakage.
This review is about item#18551575.
Fixing of water supply hose
5
From Japan
On 2017-06-07 00:27:54
Although it is inexpensive, it can be used without problems. There is a sense of profit with the robustness made by price.
This review is about item#18551602.
Bundle air hose to coupler
5
From Japan
On 2017-05-06 12:40:53
This price is also good. There is no problem at all. It is advantageous to buy at Homsen.
This review is about item#18551593.
Hydraulic piping
5
From Japan
On 2017-03-21 21:23:43
It is cheaper, stronger and surely stops than any hose band I used up to now. Great!
This review is about item#18551593.
Installation of air hose
5
From Japan
On 2017-02-19 19:21:26
I use it for the air hose for large impact wrench, but do not get out of the hose even if raising the air pressure. I feel highly reliable than stainless steel.
This review is about item#18551584.
Because it's not quite large
5
From Japan
On 2016-07-01 21:21:39
I am saved because this size is not quite.
This review is about item#18551584.
Farm work
5
From Japan
On 2015-11-21 15:55:36
It is firm for the price, easy to use and hard to break.
This review is about item#18551584.