Buy more than* S$200* and get FREE SHIPPING

Point tap for stainless steel

Chamfer
5P
...see all>
Product Options
ADD TO CART
Pitch (mm) Shank Square Part Length (mm) Shape Shank Square Part Width (mm) Shank Diameter Ds (mm) Neck Length ln (mm) Screw Length l (mm) Overall Length L (mm) Screw Length (mm) Number of Flutes Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Shank Square Part Length (mm) Shape Shank Square Part Width (mm) Shank Diameter Ds (mm) Neck Length ln (mm) Screw Length l (mm) Overall Length L (mm) Screw Length (mm) Number of Flutes Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 8 e 5.5 7 - 23 75 23 3 M10 P3 1pc 1 SU-PO P3 M10 x1.25 18562608 22.99 SGD
Shipped after 2018-02-28
1.5 8 e 5.5 7 - 23 75 23 3 M10 P3 1pc 1 SU-PO P3 M10 x1.5 18562617 24.99 SGD
Shipped after 2018-02-28
2.5 15 e 12 15 - 33 105 33 3 M20 P4 1pc 1 SU-PO P4 M20 x2.5 18562662 86.99 SGD
Shipped after 2018-02-28
1.75 9 e 6.5 8.5 - 26 82 26 3 M12 P4 1pc 1 SU-PO P4 M12 x1.75 18562635 29.99 SGD
Shipped after 2018-02-28
0.45 5 c 2.5 3 14 8.1 46 8.1 2 M2.6 P2 1pc 1 SU-PO P2 M2.6 x0.45 18562522 16.99 SGD
Shipped after 2018-02-28
0.45 5 c 2.5 3 14 8.1 46 8.1 2 M2.6 P2 1pc 1 SU-PO P2 M2.6 x0.45 18562538 16.99 SGD
Shipped after 2018-02-28
0.5 6 c 3.2 4 14 9 46 9 3 M3 P2 1pc 1 SU-PO P2 M3 x0.5 18562547 11.99 SGD
Shipped after 2018-03-01
0.7 7 c 4 5 17 11 52 11 3 M4 P2 1pc 1 SU-PO P2 M4 x0.7 18562556 12.99 SGD
Shipped after 2018-02-26
0.8 7 c 4.5 5.5 22 13 60 13 3 M5 P2 1pc 1 SU-PO P2 M5 x0.8 18562565 13.99 SGD
Shipped after 2018-03-01
2 11 e 8 10.5 - 26 88 26 3 M14 P4 1pc 1 SU-PO P4 M14 x2 18562644 40.99 SGD
Shipped after 2018-03-01
2 13 e 10 12.5 - 26 95 26 3 M16 P4 1pc 1 SU-PO P4 M16 x2 18562653 50.99 SGD
Shipped after 2018-02-28
1.25 9 e 6.5 8.5 - 26 82 26 3 M12 P4 1pc 1 SU-PO P4 M12 x1.25 18562626 29.99 SGD
Shipped after 2018-02-28
3 18 e 15 19 - 39 120 39 3 M24 P4 1pc 1 SU-PO P4 M24 x3 18562678 139.99 SGD
Shipped after 2018-02-28
1 7 c 4.5 6 26 15 62 15 3 M6 P2 1pc 1 SU-PO P2 M6 x1 18562574 10.99 SGD
Shipped after 2018-03-02
1 8 e 5 6.2 - 19 70 19 3 M8 P3 1pc 1 SU-PO P3 M8 x1 18562583 17.99 SGD
Shipped after 2018-02-28
1.25 8 e 5 6.2 - 19 70 19 3 M8 P3 1pc 1 SU-PO P3 M8 x1.25 18562592 17.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products