Buy more than* S$200* and get FREE SHIPPING

Euro block Terminal block

5.00 (2)
Compatible Electiric Wires
AWG24-12(4.0mm2)
Screw Standards
M3
Allowable Temperature (degreeC)
110
Rating
300VAC 10A
Pitch (mm)
5.08
...see all>
Product Options
ADD TO CART
Number of Poles (P) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles (P) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 15.24x17.95x15.2 1bag(3pc) 1 ETB41030G000Z 18753778 6.20 SGD
Shipped after 2017-12-18
6 30.48x17.95x15.2 1bag(3pc) 1 ETB41060G000Z 18753805 9.44 SGD
Shipped after 2017-12-18
4 20.32x17.95x15.2 1bag(3pc) 1 ETB41040G000Z 18753787 7.34 SGD
Shipped after 2017-12-18
2 10.16x17.95x15.2 1bag(3pc) 1 ETB41020G000Z 18753762 5.22 SGD
Shipped after 2018-01-15
5 25.40x17.95x15.2 1bag(3pc) 1 ETB41050G000Z 18753796 11.10 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-08-01 17:09:49
The Euroblock attached to the board of the overseas made equipment was burnt. Although it passed a while after exchanging, it can be used without problems. It was saved because I could not find it easily.
This review is about item#18753762.
Assembling audio equipment
5
From Japan
On 2017-07-06 16:02:45
I searched because it is a rare connector. I arrived and it worked satisfactorily.
This review is about item#18753778.

Related Products