Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Parts Case

4.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Keep away from high temperature, near the fire, direct sunlight when using.
Purpose
For storage of small items
Partition
(small) x 9 sheets, (large) x 1 sheet
Inside Dimension (mm)
290x186x43
Dimensions (Length L x Width W x Height H) (mm)
296x210x50
Weight (g)
376
Color
Clear
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M43-10 18769196 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Organizing tools
1
From Japan
On 2018-04-11 16:36:45
When taking packing, there was a crack in the case and the part of the claw was damaged. This will not be usable
This review is about item#18769196.
Sorting of screws
5
From Japan
On 2017-10-05 15:54:29
It is used for sorting screws for products, but it became very easy to understand. It may be light to carry.
This review is about item#18769196.
Used for various types of screws, nails and the like.
3
From Japan
On 2017-09-27 10:45:05
Since there were only 12 pieces in the case, I think that you should buy more things in the case of screws etc.
This review is about item#18769196.
For storing electrical components (connectors)
5
From Japan
On 2017-01-18 05:11:49
It is making enough strength for subdivision of light things like electric parts. It was a satisfactory item in terms of price.
This review is about item#18769196.
In the O ring case
5
From Japan
On 2016-06-07 17:36:37
Ideal for case by size of O ring purchased in roses.
This review is about item#18769196.
Organization of machine parts
5
From Japan
On 2016-01-14 08:16:47
Because making is solid, you can use with confidence.
This review is about item#18769196.

Related Products