Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Parts Case

3.40 (15)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Keep away from high temperature, near the fire, direct sunlight when using.
Purpose
For storage of small items
Partition
4 sheet
Inside Dimension (mm)
110x65x16
Dimensions (Length L x Width W x Height H) (mm)
115x90x22
Weight (g)
50
Color
Clear
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M43-12 18769205 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 6
3 star 4
2 star 2
1 star 1
Review Rating: 3.40
15 Customer Reviews
The reviews are automatic translation.
For memory card
4
From Japan
On 2018-04-19 14:21:50
I use it for management of memory such as smartphone and SIM card. It is small and very convenient for carrying.
This review is about item#18769205.
Tool accessories
3
From Japan
On 2017-12-18 19:31:54
Body and lid fit together. When you open the lock, there are times when you pinch your fingers slightly depending on how you pinch. I feel that burrs are left on the set partition board, but it has spread a bit. Take a thought to pay attention when assembling.
This review is about item#18769205.
Organize small parts
3
From Japan
On 2017-09-28 16:56:48
Although others have also been reviewed, the seal on the back side is hard to peel off, spending wasted time. Material is also paper, so it is hard to peel off.
This review is about item#18769205.
I put small items for construction.
4
From Japan
On 2017-05-31 00:27:50
It was smaller than I expected. There is no problem with the product, but it was hard to understand a little indication of the size.
This review is about item#18769205.
Storage of end mill etc.
4
From Japan
On 2017-04-27 14:38:21
I was looking for a case like this in the storage of bits etc. Since PP is to some extent resistant to ethyl alcohol, seal is cleanly peeled off when it is soaked in the brake & parts cleaner soul 2000 for about 1 minute Even if a little remains, you can wipe off the liquid and peel off with a gum tape or the like and remove it cleanly. It is good to have additional separator plates sold separately.
This review is about item#18769205.
Storage of bicycle parts
4
From Japan
On 2017-03-14 18:20:11
Compared to the case you can get at a 100 yen shop, the locking mechanism of the hinges and the lid is well made and it seems to be used for a long time. Since it took time and effort to peel off the seal, it was evaluated as -1.
This review is about item#18769205.
Battery storage
4
From Japan
On 2017-02-20 21:53:56
We plan to purchase 8 rechargeable AA batteries, so we prepared them for storage. The battery is somewhat inconvenient to roll and store from its shape and if it is estimated from the size of the battery, it is possible to store 7 bottles on top of it, so that two can be stored on top, it is convenient to store in one place together. It was saved because we got inexpensively from "100 yen shop" at "weekly special price".
This review is about item#18769205.
Bit set storage
3
From Japan
On 2017-01-15 22:23:44
Since there were many reviews that the holder was well broken at the time of purchasing the bit set, in preparation for that, purchased to store it when it broke. The movable partition plate is easy to form a gap between the lid and the bottom, so it is unsuitable for storing thin parts, but it is cheaply suitable for storage of bits and the like.
This review is about item#18769205.
Keep Z gauge freight cars etc
2
From Japan
On 2016-10-20 12:01:09
The partition moves with a mess. The sticker seal is abnormally large and can not be successfully peeled off! The seal mark becomes dirty.
This review is about item#18769205.
Bicycle parts storage
2
From Japan
On 2016-10-14 16:43:21
Because it is inexpensive, I tried purchasing it. Although the actual feeling does not come out with the numerical data stated in the item description, it is smaller than I expected to see the real thing. Although the partition inside can be moved at 5 mm pitch, thin washers etc. are floated from the bottom and the lid, so they move next to each other and do not form partitions. Because the main body is small, it is inevitably put in small parts, but I think that it is inappropriate for thin things and there is room for improvement.
This review is about item#18769205.

Related Products