Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Parts Case

4.18 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Keep away from high temperature, near the fire, direct sunlight when using.
Purpose
For storage of small items
Partition
(small) x 20 sheets, (large) x 1 sheet
Inside Dimension (mm)
290x188x30
Dimensions (Length L x Width W x Height H) (mm)
296x210x38
Weight (g)
376
Color
Clear
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M43-17 18769187 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Portability of electrical accessory accessories parts
5
From Japan
On 2018-05-07 16:33:40
Because making is well durable, it is the purchase of the second one. Even when two or more piles are carried around, there is no deviation, so the feeling of use is very good. It continues to be a product I would like to purchase in the future.
This review is about item#18769187.
Sorting parts
1
From Japan
On 2017-12-04 13:56:32
Although I bought five, the partition size of the longitudinal plug-in was short and disjointed, there were things that did not count as chitin, there were oblique parts when adding a small divider to that part, it was a product with doubt in quality .
This review is about item#18769187.
Accessory arrangement
5
From Japan
On 2017-08-09 00:08:53
Since the interval of the partition boards can be made much narrower, small and many kinds of items are inserted. Since I narrowed the interval, I wanted to add a partition board, and when I bought a partition board called ZCP - 303, it gets hooked well and I can use it well. What is OEM?
This review is about item#18769187.
Small parts placement
5
From Japan
On 2017-06-09 18:37:08
The price and usability are as good as I thought. The rest is durability.
This review is about item#18769187.
I put the mark tube of electric wire and use it.
5
From Japan
On 2017-03-28 15:39:47
The dimensions of the vertical and horizontal depths are exactly the same, and the dimensions with the next are exactly right. I like it because I like it.
This review is about item#18769187.
Short parts management
5
From Japan
On 2016-10-15 16:15:08
Although I used a lot of things, it was always inconvenient to take a lock but this is amazing
This review is about item#18769187.
Subdivision of parts
1
From Japan
On 2016-09-21 11:36:48
I do not understand why your evaluation is high. The price is not very cheap, so if you put it in terms of construction you only have the height of the lid over the height of the outer part up to the height? That means things only enter half of the outer part. Normally the lower part is up and the lid is wrapped around the outside. Moreover, is it that the separator is a skusca and a little small parts mix? I think that it is cheaper than personnel cost to divide the mixed parts by whichever it is MayHo or something with a little more cost. I think that it will be useless unless it is a larger part larger than 5 mm square. I would like you to build more tightly! It is!
This review is about item#18769187.
Used to organize small items
5
From Japan
On 2016-08-18 06:32:48
It was good as the movement of the partition was changeable freely.
This review is about item#18769187.
Sample box to be held by sales representative
5
From Japan
On 2016-07-24 19:19:22
I am satisfied as I was expecting. Size, number of partitions and price are all. However, since "Monotaro" was cheap because it was exactly the same thing as that of another company who was allowed to purchase at the same time, additional purchase is planned to purchase 'Monotaro''s things.
This review is about item#18769187.
In the O ring case
5
From Japan
On 2016-06-07 17:35:59
Ideal for case by size of O ring purchased in roses.
This review is about item#18769187.

Related Products