Buy more than* S$200* and get FREE SHIPPING

Resin Parts Case

3.29 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Keep away from high temperature, near the fire, direct sunlight when using.
Purpose
For storage of small items
Partition
Free
Inside Dimension (mm)
131x55x21
Dimensions (Length L x Width W x Height H) (mm)
140x75x30
Weight (g)
48
Color
Clear
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M43-18 18769214 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 4
1 star 0
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
For tool accessories
2
From Japan
On 2017-12-18 19:14:45
The size of the lid and the main body are not in agreement, and engagement when closed is bad. Specifically, the inside dimension of the lid is large, and the outside dimension of the main body is small. There is a gap when closing the lid and it is bad feeling to kiss. I think that I managed to do something before making it into a product, but I hope it will be fixed in the future. The wall thickness is not so thin as to say fluent, but it is subtle when it is said that it is firm. Although the locking part is solid, there are cases where there are burrs left or pinching slightly when opening with the thumb and index finger. I think that it is a price, but there is no repeat in this made and price.
This review is about item#18769214.
Storage of parts
2
From Japan
On 2017-04-18 10:13:01
There is a sticker of a decalable product code on the product, but it is troublesome with poor releasability. I would like you to use a seal that peels off cleanly, or make it a small seal. The product itself is normal.
This review is about item#18769214.
Accessory arrangement
2
From Japan
On 2017-02-09 22:27:57
At the same time I bought several items from other makers (although size and so on are different, of course) This label only did not peel off pretty well.
This review is about item#18769214.
LED bulb storage
5
From Japan
On 2017-02-04 00:14:27
It was cheaper than 100 and used for testing. Close lock portion can be firmly locked.
This review is about item#18769214.
Storage of accessories
2
From Japan
On 2016-05-27 22:52:36
The product itself is not bad, but the adhesive affixed to the product is too strong. I tried soaking it with water, rubbing it with an eraser, washing with a detergented sponge, it took a lot of trouble. Since the goods themselves are good, I do not want unnecessary labels to be affixed.
This review is about item#18769214.
As a case of a vehicle-mounted USB cord
5
From Japan
On 2016-03-12 15:58:01
I bought it as a case to put the charging cable of iPhone or microUSB in car. I think 50 cm is convenient to be able to store two USB cables just fine.
This review is about item#18769214.
Pencil case
5
From Japan
On 2016-02-05 02:47:27
Because the pencil / colored pencils used by the 3-year-old grandchild are shorter than ordinary ones, I have been looking for cases to fit together. It is really perfect. Since it also has a hinge, it opens completely 180 degrees and it is strong. Since the buckle is hardened, it can not be opened by children, but even if it treats it roughly somewhat, it does not open arbitrarily and is good rather than it.
This review is about item#18769214.

Related Products