Buy more than* S$200* and get FREE SHIPPING

Resin Parts Case

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inside Dimension (mm)
205x92x30
Dimensions (Length L x Width W x Height H) (mm)
210x110x38
Weight (g)
108
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 M43-22 18769223 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organizing accessories for accessories
4
From Japan
On 2017-12-30 19:59:03
It seems that there is also a reputation from the reviews of other people that the seal on the back side is difficult to peel off, but it is a matter I want you to manage somehow quickly. Because the product itself is a hinge specification, it is easy to open and close, the buckle is also solid, it is connected with a resin that is common to cheap goods and it is not a construction that the main body and the lid will break apart if it is opened and closed , I like it because it seems that it can be used for a long time. However, since the thickness is not so thick, when I drop the tool from the height of 1 m after inserting the tool, it broke and broke. Because it is cheap and easy to use it is repeating to put various small articles and organize them. However, there are several kinds of sizes of resin parts cases (without dividers) of monotail, so please list them collectively in a variation. Because it is now uneven, it is hard to find the size you want. Order code / product number
This review is about item#18769223.
Tool storage
4
From Japan
On 2016-09-08 11:13:36
It is troublesome to take out the tool box for a little maintenance and adjustment of the bicycle, so we store frequently used wrenches and drivers etc. I hope that the opening and closing hinge part makes somewhat delicate construction and making making lost as to how the locking mechanism of the lid opens to others. Is it possible to say general products of monotaro, but will not it become a peelable seal? I think that there are many dissatisfactions about the seal in the product review.
This review is about item#18769223.

Related Products