Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4 blade high efficiency radius end mill

5.00 (1)
Helix Angle (Degree)
35
Coating
nBS
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Dimensions L (mm) Overall Length (mm) Dimension r (mm) Dimension l (mm) Dimensions D (mm) Blade Diameter (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Dimensions L (mm) Overall Length (mm) Dimension r (mm) Dimension l (mm) Dimensions D (mm) Blade Diameter (phi mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 8 50 50 0.3 8 3 3.0 3.0 1pc 1 URTA 03034 18801825 41.99 SGD
Shipped after 2018-06-28
6 13 75 75 0.5 13 6 5.0 5.0 1pc 1 URTA 05054 18801886 51.99 SGD
Shipped after 2018-06-28
8 20 75 75 1.0 20 8 8.0 8.0 1pc 1 URTA 08104 18801965 66.99 SGD
Shipped after 2018-06-28
3 8 50 50 0.5 8 3 3.0 3.0 1pc 1 URTA 03054 18801834 40.99 SGD
Shipped after 2018-06-28
4 10 50 50 1.0 10 4 4.0 4.0 1pc 1 URTA 04104 18801877 40.99 SGD
Shipped after 2018-06-28
6 16 75 75 0.5 16 6 6.0 6.0 1pc 1 URTA 06054 18801913 51.99 SGD
Shipped after 2018-06-28
6 16 75 75 1.0 16 6 6.0 6.0 1pc 1 URTA 06104 18801922 51.99 SGD
Shipped after 2018-06-28
8 20 75 75 2.0 20 8 8.0 8.0 1pc 1 URTA 08204 18801974 67.99 SGD
Shipped after 2018-06-28
10 25 75 75 1.0 25 10 10.0 10.0 1pc 1 URTA 10104 18802008 79.99 SGD
Shipped after 2018-06-28
12 30 75 75 3.0 30 12 12.0 12.0 1pc 1 URTA 12304 18802096 119.99 SGD
Shipped after 2018-06-28
6 16 75 75 0.3 16 6 6.0 6.0 1pc 1 URTA 06034 18801904 52.99 SGD
Shipped after 2018-06-28
10 25 75 75 1.5 25 10 10.0 10.0 1pc 1 URTA 10154 18802017 82.99 SGD
Shipped after 2018-06-28
12 30 75 75 2.0 30 12 12.0 12.0 1pc 1 URTA 12204 18802087 119.99 SGD
Shipped after 2018-06-28
10 25 75 75 0.5 25 10 10.0 10.0 1pc 1 URTA 10054 18801992 82.99 SGD
Shipped after 2018-06-28
8 20 75 75 0.3 20 8 8.0 8.0 1pc 1 URTA 08034 18801947 66.99 SGD
Shipped after 2018-06-28
10 25 75 75 0.3 25 10 10.0 10.0 1pc 1 URTA 10034 18801983 82.99 SGD
Shipped after 2018-06-28
12 30 75 75 0.3 30 12 12.0 12.0 1pc 1 URTA 12034 18802044 119.99 SGD
Shipped after 2018-06-28
12 30 75 75 1.0 30 12 12.0 12.0 1pc 1 URTA 12104 18802062 119.99 SGD
Shipped after 2018-06-28
3 8 50 50 1.0 8 3 3.0 3.0 1pc 1 URTA 03104 18801843 40.99 SGD
Shipped after 2018-06-28
4 10 50 50 0.5 10 4 4.0 4.0 1pc 1 URTA 04054 18801868 41.99 SGD
Shipped after 2018-06-28
6 13 75 75 1.0 13 6 5.0 5.0 1pc 1 URTA 05104 18801895 51.99 SGD
Shipped after 2018-06-28
8 20 75 75 0.5 20 8 8.0 8.0 1pc 1 URTA 08054 18801956 66.99 SGD
Shipped after 2018-06-28
10 25 75 75 2.0 25 10 10.0 10.0 1pc 1 URTA 10204 18802026 82.99 SGD
Shipped after 2018-06-28
4 10 50 50 0.3 10 4 4.0 4.0 1pc 1 URTA 04034 18801852 41.99 SGD
Shipped after 2018-06-28
12 30 75 75 0.5 30 12 12.0 12.0 1pc 1 URTA 12054 18802053 119.99 SGD
Shipped after 2018-06-28
12 30 75 75 1.5 30 12 12.0 12.0 1pc 1 URTA 12154 18802078 119.99 SGD
Shipped after 2018-06-28
6 16 75 75 2.0 16 6 6.0 6.0 1pc 1 URTA 06204 18801938 51.99 SGD
Shipped after 2018-06-28
10 25 75 75 3.0 25 10 10.0 10.0 1pc 1 URTA 10304 18802035 82.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of SCM quenched material
5
From Japan
On 2017-04-24 09:40:23
Previously we cut the material close to HRC 60 with a 3-blade coating carbide, but it was squealing during cutting as it was claiming to be compatible, · the finish and lifetime of the cut surface was now one more. In this case, R0.3 was chosen in consideration of the cutting edge deficiency, though I thought that the cutting resistance would increase, but there was rigidity Up by 4 blades, and it did not produce squeal and lightly scraped. It is cheaper than domestic manufacturer's goods · I want to use it in the future because it can be used firmly.
This review is about item#18801983.