Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rope Socket (J Type)

4.33 (18)
Head (mm)
49
Wire Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Head Shape Surface Processing Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Shape Surface Processing Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J type unichro plating 56 240 iron 1pack(30pc) 1 J06240P 18948326 28.99 SGD
In stock
J type unichro plating 38 150 iron 1pack(30pc) 1 J06150P 18948308 24.99 SGD
In stock
J type unichro plating 38 150 iron 1pc 1 J06150 18948274 0.99 SGD
In stock
- - 48 200 - 1pc 1 J06200 18948283 0.99 SGD
In stock
- - 56 240 - 1pc 1 J06240 18948292 1.99 SGD
In stock
- - 48 200 - 1pack(30pc) 1 J06200P 18948317 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 1
1 star 0
Review Rating: 4.33
18 Customer Reviews
The reviews are automatic translation.
I am using it to stop the lowering of the field net.
5
From Japan
On 2018-06-07 17:03:31
It is easy to use, so it will save you time. It is very convenient.
This review is about item#18948326.
Delivery of parking lot
3
From Japan
On 2018-05-22 21:25:37
I used it for delineating parking garage. I hammered with a hammer, but you can use it normally without bending. Although it is inexpensive, there is no particular problem.
This review is about item#18948274.
Used as a fastening bracket for the parking lot's trap
3
From Japan
On 2018-05-19 03:23:56
I used it as a fastener for the trail of a parking lot with gravel. If the thickness of the metal fittings is a little more, the strength comes out, I think that it will not bend even if you hit a hard part of stone etc. I bent a few of them.
This review is about item#18948317.
I use it to stop the multi-presser rope.
5
From Japan
On 2018-05-16 21:57:36
It holds the rope tightly, it is buried in the ground, it does not get in the way and is just right.
This review is about item#18948326.
Parking lot section
5
From Japan
On 2017-10-02 17:37:45
Purchased because price was cheap and there were few in home center etc. I arrived on the next day so I got it in time.
This review is about item#18948317.
Gardening
4
From Japan
On 2017-07-22 10:20:48
It is used to assist the gardening support. Would not it be better for the shorter one not to be sharp.
This review is about item#18948292.
tent
5
From Japan
On 2017-07-15 15:58:20
It's cheap anyway. The stabbing part is sharp and there are some burrs so let's worry about rubbing it with a file lightly. It's a nice item.
This review is about item#18948274.
Installation of signpost rope
2
From Japan
On 2017-06-08 10:16:23
I used it to stop the signpost rope, but it will bend at driving in places with a lot of gravel.
This review is about item#18948308.
Clear forest boundary
5
From Japan
On 2017-05-23 15:21:19
It is in the form of "shi" and the shorter one can be driven into the root of a tree, so it can be fixed more than imagined. I like it very much.
This review is about item#18948317.
Parking lot rope stop
5
From Japan
On 2017-05-13 11:28:10
I used it to stretch a rope to a blue sky parking lot, but it is a shape and length that I can use to drive into the ground. Rope tensioning work for four cars finished in 30 minutes and it was saved.
This review is about item#18948292.

Related Products