Buy more than* S$200* and get FREE SHIPPING

Variant rope fasteners (J type)

4.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Head (mm)
50
Wire Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
198 300 1pc 1 J-N10300 18948344 3.99 SGD
Shipped after 2018-02-26
358 600 1pc 1 J-N10600 18948353 5.99 SGD
Shipped after 2018-02-26
142 200 1pc 1 J-N10200 18948335 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In order to fix the tent, we stretched the rope and fixed it to this clasp.
4
From Japan
On 2017-12-08 15:14:18
After getting stuck on the ground, jaggies caught on the good feeling, it is good to get out!
This review is about item#18948344.
Tie the dog?
5
From Japan
On 2017-11-28 23:54:59
Acquired for staying a chain of medium size dogs, UNIQLO plating is satisfactory without rusting.
This review is about item#18948353.
Parking lot corner allocation
5
From Japan
On 2017-05-24 08:01:06
Although the ground was cement-modified, it was not easy to drive, but it bent much less than the φ 6 pin and the loss was reduced.
This review is about item#18948344.
Rope keeping
5
From Japan
On 2017-05-05 20:13:18
Even if it stabs the soil it is jaggy and I feel satisfied that it is difficult to escape.
This review is about item#18948344.
Parking lot trap tight
5
From Japan
On 2017-02-10 16:57:50
I was able to work with sufficient margin even for the gravel which was tightened with sufficient strength. Zinc plating was also beautiful.
This review is about item#18948335.
Fixation of nursery house
5
From Japan
On 2016-04-26 16:24:22
I bought a pipe under the nursery house and fixed it with a strap, but last week, when the horizontal pipes floated up by the wind like the typhoon, I searched if there was no material to fix and this product was there. I bought 10 pieces and installed it. I think that it became robust.
This review is about item#18948353.

Related Products