Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Street light renewal for the LED lamp (power by postfix) 28W dedicated power supply unit

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lead Wire (mm)
700
Output Current (A)
0.49
Rated Voltage (V)
AC100/200/242
Operating Temperature Range (deg C)
-20-40
Weight (g)
1.3
Dimension (mm)
305x77x60.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LEK-320016A01M 18819027 -
Discontinued
[x]
ADD TO CART

Related Products