Buy more than* S$200* and get FREE SHIPPING

Leather Crest L Dimension

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ chemicals and solvents, since the liquid, such as oils and penetration, please do not use the work to deal with them harmful goods to the human body.  ※ Please note that there is no insulation on the electrical.
Purpose
Plumbing, painting, electrical wiring work transportation, cargo handling, heavy equipment operation civil engineering and construction, steel reinforcements, the temporary frame, agriculture and forestry DIY & Gardening & Leisure and outdoor camping
Cuff Specification
Magic formula
Around Palms (cm)
10.5
Middle Finger Length (cm)
9.4
Overall Length (cm)
22.7
Size
L
Material
Cow leather
TRUSCO Part Number
819-0523
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 880 18886814 16.99 SGD
Shipped after 2018-06-01
ADD TO CART