Buy more than* S$200* and get FREE SHIPPING

Thin aluminum whiteboard

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Effective Plate Surface Dimensions (Width x Height)(mm) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Plate Surface Dimensions (Width x Height)(mm) Body Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
424x274 0.77 1pc 1 WBA-U4530 18932542 27.99 SGD
Shipped after 2018-05-28
574x424 1.53 1pc 1 WBA-U6045 18932558 40.99 SGD
Shipped after 2018-05-28
1174x874 5.7 1pc 1 WBA-U1290 18932576 159.99 SGD
Shipped after 2018-05-28
874x574 3 1pc 1 WBA-U9060 18932567 70.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
At a meeting
3
From Japan
On 2018-03-10 08:05:01
Even if the product itself is thin as it is spec, it has been deformed at the time of opening the product, and cracks were in the frame frame. I would like more packaging to be stronger. I will use it as it is because it is troublesome to exchange.
This review is about item#18932576.
For conference boardlets
5
From Japan
On 2018-02-26 22:04:28
It is lightweight, but with a sense of security, it is very comfortable to use. After purchasing goods from Japanese manufacturers again it was a correct answer. I think that the amount is reasonable. Also, the attached pen case had been removed immediately when it was first installed, but there was also a trick in this. Mate it with the bracket behind the board and it will stay firmly. I am comfortable and using it comfortably.
This review is about item#18932567.
Bulletin board
5
From Japan
On 2018-02-23 13:00:48
Magnet can be used, it is light so it is used as wall hanging.
This review is about item#18932567.
Used as bulletin board.
4
From Japan
On 2017-02-27 17:47:38
The pen dish is easy to come off, and it falls with just touching a little while passing, it was reinforced with a cellophane tape.
This review is about item#18932576.
Posting equipment
5
From Japan
On 2016-10-27 09:57:30
It is lighter and better than things ever. I hope the price is a little cheaper, but ,,
This review is about item#18932576.

Related Products