Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hose Dimension (inch) Hose Length (m) Burst Pressure (MPa) Normal Opreration Pressure Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (inch) Hose Length (m) Burst Pressure (MPa) Normal Opreration Pressure Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 50 0.8 0.4 76 1.25 PVC 1roll 1 3inch x50M 18936374 219.99 SGD
Shipped after 2018-05-28
4 50 0.8 0.4 102 1.25 PVC 1roll 1 4inch x50M 18936383 329.99 SGD
Shipped after 2018-05-28
8 50 0.8 0.4 200 1.25 PVC 1roll 1 8inch x50M 18936417 1,069.99 SGD
Shipped after 2018-06-01
- - - - - - - 1roll 1 5inch x50M 18936392 519.99 SGD
Shipped after 2018-05-28
- - - - - - - 1roll 1 6inch x50M 18936408 609.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
We will use it for agricultural water supply. I expect it for robustness.
5
From Japan
On 2017-08-01 03:08:18
There were not holes etc etc. There was also a second - hand auction, but because of unease, I asked for this one.
This review is about item#18936374.
Dump Covering
5
From Japan
On 2016-07-07 15:52:32
I cut it to coborean and installed it. I am glad that it seems to be thick and strong. Just a size of 5 inches was the size of the radius. I misread it as diameter.
This review is about item#18936392.
Rainwater sink
5
From Japan
On 2016-04-27 15:06:15
There is only high and it is firm
This review is about item#18936383.
Hydraulic hose cover
5
From Japan
On 2015-10-12 17:47:28
Very Good
This review is about item#18936322.

Related Products