Buy more than* S$200* and get FREE SHIPPING

60 degree Center Drill

4.00 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Point Angle (Degree)
60
Tolerance
h8
Material
High-speed Steel HSS
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Drill Length (mm) Shank Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3 7.7 55 1pc 1 SD-3 18998333 6.99 SGD
In stock
4 4.5 10 65 1pc 1 SD-4 18998342 13.99 SGD
In stock
1 1 4 35 1pc 1 SD-1 18998297 6.99 SGD
In stock
1.5 1.5 5 40 1pc 1 SD-1.5 18998306 5.99 SGD
In stock
2 2 6 45 1pc 1 SD-2 18998315 6.99 SGD
In stock
2.5 2.5 7.7 50 1pc 1 SD-2.5 18998324 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
12 Customer Reviews
The reviews are automatic translation.
Production of machine parts
3
From Japan
On 2018-05-15 15:09:07
I do not know durability etc as it is beginning to use, but for now, it is not a problem.
This review is about item#18998306.
For metal processing
5
From Japan
On 2018-04-06 14:17:43
I use it without any change as a maker item. Sharpness is also good and easy to use
This review is about item#18998315.
Used for turning
2
From Japan
On 2017-12-12 17:01:05
It is easy to break the blade immediately, the cutting edge is also easy to break and I am a little sorry, the price is cheap and I have patience!
This review is about item#18998297.
Lathe grinding operation
4
From Japan
On 2017-12-12 14:57:52
There is no problem for parts used for steel. I think that the cutting edge is a little weak to use for SUS (stainless steel).
This review is about item#18998306.
Lathe operation
5
From Japan
On 2017-11-18 18:08:45
I regularly purchase it. Although it is inexpensive, it is necessary and sufficient.
This review is about item#18998333.
Drilling with milling machine, drilling machine
5
From Japan
On 2017-03-25 09:20:29
I can use it normally without problems. Because it is inexpensive, I think that it is a consumable item and I will continue to use it in the future.
This review is about item#18998306.
Lathe operation
4
From Japan
On 2017-03-01 15:38:58
Although there is no problem in particular, I feel that some sharpness is bad because I use it for SUS. I still do not know the mochi, but it is cheap so I feel good.
Used for lathes, milling and machining
5
From Japan
On 2017-01-30 13:51:47
I purchase it every time. Because quality is low price without problems, we are continuing to purchase.
This review is about item#18998315.
For drill holes
4
From Japan
On 2017-01-28 20:59:34
Because the tip is thin, there is a time when it breaks inadvertently. Since the blade which broke into the work can not be taken, the work will be remade again, but since there is a blade on the opposite side, there is nothing to worry immediately. When it breaks down into consumables and one side broke, I will order.
This review is about item#18998306.
Drilling of stainless steel
5
From Japan
On 2017-01-05 16:53:29
Mainly used for stainless steel Because it is used with general-purpose milling cutter, it can be reduced, so it is good to use with shallow pilot hole
This review is about item#18998306.

Related Products