Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Branch Line Coupler (Rotation Type)

3.67 (9)
Maximum Temperature (Degree C)
-20-80
Maximum Working Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
Purpose Fluid Screw Diameter Form Material Specification Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Fluid Screw Diameter Form Material Specification Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 93x73 1pc 1 MRLL-2 19288562 46.99 SGD
In stock
Branch of air piping. Air PT1/4 3 divergent Iron (chrome plating) One Touch Type 116x73 1pc 1 MRT-3 19288578 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
When glaze is sprayed on pottery
5
From Japan
On 2018-05-28 15:48:25
Rotation is smooth and workability is very good. What is the aging deterioration after the problem?
This review is about item#19288562.
When using air tool
5
From Japan
On 2017-11-22 21:27:54
I used cheap fixed former in front but this is very easy to use because it is flexible in direction.
This review is about item#19288562.
General work
3
From Japan
On 2017-03-31 15:01:54
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#19288562.
For branching of air compressor
4
From Japan
On 2016-11-14 15:38:34
The one that I bought a few years ago has leaked out of the air so it would be appreciated if you purchase it again from the previous purchase,
This review is about item#19288562.
Air Tool
4
From Japan
On 2016-10-07 17:18:14
Although the price is cheap, it is good that it can be used without problems.
This review is about item#19288562.
For air tools
1
From Japan
On 2016-10-03 05:35:47
There was an air leak, we stopped using it, and disposed of it. I want you to do the inspection.
This review is about item#19288578.
During sand blasting
5
From Japan
On 2016-09-03 05:12:38
I was worried because it was cheap, but there is no problem!
This review is about item#19288562.
Mainly used for replenishing tire air
1
From Japan
On 2016-04-25 06:32:12
Install and use air hose when using, air leaks
This review is about item#19288578.
Air out from the truck
5
From Japan
On 2016-02-27 12:09:18
It is necessary to use air when using back-end attachment such as horn in a truck. It is convenient when there are two mouths when the body is covered with dust or using air, and the coupler moves! The price was also good so I bought it.
This review is about item#19288562.

Related Products