Buy more than* S$200* and get FREE SHIPPING

Plug Coupler

4.55 (20)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than pneumatic goods. Do not use with pressure above the working pressure.
Opponent Mounting Size
G1/4(PF1/4)
Maximum Temperature (Degree C)
-20-80
Fluid
Air
Maximum Working Pressure (MPa)
0.8
Material (Seal)
Nitrile rubber
Screw Diameter
G1/4
Material (Body)
Iron (chrome plating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 G1/4(PF1/4) 19228527 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
For air tool connection
5
From Japan
On 2018-04-29 09:27:40
Although it was used for connecting the air tool, connection work with the female coupler is also smooth and easy to use.
This review is about item#19228527.
Used for sand blaster cabinet.
5
From Japan
On 2018-03-28 20:38:17
I am using it often when I drop 10%. There is no air leak and it is fully usable.
This review is about item#19228527.
Mounting on diamond core body
4
From Japan
On 2018-03-28 17:41:58
I use it for a hose joint. It can be used well without leakage.
This review is about item#19228527.
Replacement coupler of spare air chuck
5
From Japan
On 2018-02-12 09:24:29
I bought air chucks at the same time purchased at the same time. It is saved because it is cheap.
This review is about item#19228527.
Mounting in front of pressure regulator
5
From Japan
On 2018-02-02 21:00:38
I installed it as a set of coupler's female, and it was very convenient to use.
This review is about item#19228527.
Air coupler etc.
5
From Japan
On 2018-01-20 19:21:12
There is no problem. It is a very good thing without needing a seal tape because there is firm packing.
This review is about item#19228527.
Piping connection for mold cooling
5
From Japan
On 2018-01-13 12:53:06
Despite being inexpensive, we could use it for fitting without problem.
This review is about item#19228527.
Painting work
5
From Japan
On 2017-12-06 19:46:04
It is possible to connect with other company couplers without problems, and no air leakage occurs. Cost performance is good.
This review is about item#19228527.
Car and car wash car
5
From Japan
On 2017-11-24 10:35:21
It installed in Esco engine cleaner. It is perfect. I am glad that it was inexpensive and easy to obtain. I think that it can be displayed in association with Esco Engine Cleaner.
This review is about item#19228527.
Air piping
5
From Japan
On 2017-10-02 15:42:17
I am satisfied with always making good. Screw threads and plating are also good.
This review is about item#19228527.

Related Products